Shop All Staples
This Product is Discontinued
Eti
T8 Direct Replacement Glass Tube, 4 ft. (Discontinued)
Mfr # 54140241
Zoro # G6371753
This Product is Discontinued
Key Features
- Bulb Base Type G13 Bi-Pin
- Bulb Color Temp. 4000K
- Bulb Housing Glass
- Bulb Shape T8
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | T8 Direct Replacement Glass Tube,4 ft. |
Bulb Base Type | G13 Bi-Pin |
Bulb Color Temp. | 4000K |
Bulb Housing | Glass |
Bulb Shape | T8 |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | 120 Degrees Beam Angle |
Voltage | 120 to 277V AC |
Watts | 20W |
Average Bulb Life | 50,000 hr. |
Type | Tube |
Description
T8 Direct Replacement Glass Tube,4 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.