Shop All LED Strip Lights
Eti
Strip Light, LED, Multi-Volt, 4 ft.
Mfr # 54283144
Zoro # G6371561
product price: $66.95
/ea
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ST
- Voltage 120/277V AC
- Overall Length 4 ft
- Standards UL Listed
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eti
- MFR # 54283144
- Zoro # G6371561
- UPC # 849489002675
- Country of Origin Viet Nam
- Category LED Strip Lights
Dimensions
Overall Length | 4 ft |
Overall Width | 2 3/4 in |
Overall Height | 2 1/4 in |
Nominal Length | 4 ft |
Description
4 ft, Lens Shape Tube-Style, 4000K, 3,600 lm, 106 lm/W, Max. Fixture Wattage 34 W, LED, Sensor Type No Sensor, Mounting Style Ceiling, Pendant, Linkable No, For Bulb Type T8, LED Replacement For 2 Lamp T8 32 W, Bulb Included Integrated LED, Dimmable No, ST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F40bx/spx35/rs replacement light bulb lamp (F40BX/SPX35/RS GE GENERAL ELECTRIC G.E)
- ILC Replacement for Eiko Dt36/35/rs replacement light bulb lamp, 2PK (DT36/35/RS EIKO)
- MAXON FURNITURE Maxon LW1000B 1.62" Blinking Light Wand (LW1000B)
- GE LAMPS Halogen Light Bulb, T4,250W (Q250CL/MC-130V)
- ETI CEILING LIGHT 732L 4.72in. (564211420)
- ETI LED Shop Light (54590141)
- ETI Strip Light, LED, Multi-Volt, 2 ft. (54260144)
- ETI 17w 4000K 24" Strip Light, ST-2-18-840-MV-N (ST-2-18-840-MV-N)
- ALEDDRA T5 LED Integrated Lamp, Dimmable, 4ft, 3500K (LLT-T5N-4-D-35K)
- WESTGATE LSL-8FT-84W-50K-D-HL8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-84W-50K-D-HL)
- ARMACOST LIGHTING RibbonFlex home 16 ft. L Multicolored Plug-In LED Strip Tape Light Kit 1 pk (423501)
- Eti LED Strip Lights