Shop All LED Strip Lights
Eti
Strip Light, LED, Multi-Volt, 2 ft.
Mfr # 54260144
Zoro # G6371640
product price: $46.25
/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/277V AC
- Series ST
- Lumens 1,800 lm
- Lens Material Acrylic
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eti
- MFR # 54260144
- Zoro # G6371640
- UPC # 00849489002682
- Country of Origin China
- Category LED Strip Lights
Dimensions
Overall Width | 2 3/4 in |
Overall Length | 2 ft |
Overall Height | 2 1/4 in |
Nominal Length | 2 ft |
Description
2 ft, Lens Shape Tube-Style, 4000K, 1,800 lm, 106 lm/W, Max. Fixture Wattage 17 W, LED, Sensor Type No Sensor, Mounting Style Ceiling, Pendant, Linkable No, For Bulb Type T8, LED Replacement For 1 Lamp T8 32 W, Bulb Included Integrated LED, Dimmable No, ST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F50bxspx30rs replacement light bulb lamp (F50BXSPX30RS GE GENERAL ELECTRIC G.E)
- ILC Replacement for Metal Halide Mh150/u/ed28 replacement light bulb lamp (MH150/U/ED28 METAL HALIDE)
- SIGNIFY LED, 7.2 W, BR30, Medium Screw (E26) (7.2BR30/PER/927/P/E26/DIM 6/1FB T20)
- STREAMLIGHT PROTAC HL USB RECHARGEABLE BLACK (SR88052)
- ETI Strip Light, LED, Multi-Volt, 4 ft. (54283144)
- ETI CEILING LIGHT 732L 4.72in. (564211420)
- ETI 17w 4000K 24" Strip Light, ST-2-18-840-MV-N (ST-2-18-840-MV-N)
- ETI LED Shop Light (54590141)
- FEIT ELECTRIC Floodlight Alum Wht 28W (S9DFL/850/DD/WH)
- MAXXIMA Low Profile Strip Light (M84452)
- TRESCO Tresco 12VDC 15WFT 20' 6 m FlexTape LED Strip Light, 2700K (L-LED-FLXTPE-WROLL-1)
- Eti LED Strip Lights