Shop All Flushmount Lights
Eti
Spin Light w/Motion Sensor, LED, 7"
Mfr # 54606342
Zoro # G6371257
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish Powder Coated
- Voltage 120V AC
- Dimmable Yes
- Housing Material Plastic
- Lighting Certification ENERGY STAR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eti
- MFR # 54606342
- Zoro # G6371257
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 7 in |
Overall Height | 3 1/2 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Description
LED Flush Mount Light, Diameter 7 in, Overall Length Not Applicable, Series Spin Light, Light Output 830 lm, Color Temperature 4000K, Color Rendering Index 80, Maximum Fixture Wattage 11.5 W, Voltage 120V AC, Overall Height 3 1/2 in, Overall Width Not Applicable, Housing Color White, Housing Finish Powder Coated, Housing Material Plastic, Dimmable Yes, Lens Material Polycarbonate, Mounting Hardware Included Speedmount Bracket, Lighting Technology LED, Dimming Method TRIAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN Carmine 21in 3-Light Matte Black Modern Indoor Vanity Light with Etched Glass Shades (D239M-3B-MB)
- SONA ENTERPRISES 3Pc Camping Light Set, Collapsable Lantern, Head Lamp Flashlight In Titanium (FL806-3TT)
- SIGNIFY T5 Fluorescent 40Pk (F28T5/841)
- ILC Replacement for Osram Sylvania 64824 50W 120v replacement light bulb lamp (64824 50W 120V OSRAM SYLVANIA)
- ETI Low Profile Flushmount, LED, Round, 16" (54437241)
- ETI Spin Light, LED, 11.5W, 810 lm, 7" (54690112)
- ETI Reva Flushmount, LED, Round, 24" (54614242)
- ETI Linear Ceiling Light, 75W, 1.5 ft. x 4 ft. (54645142)
- ETI LED Flush Mount, Plastic, Polycarbonate (56568114)
- ETI Low Profile Flushmount, LED, Round, 16" (54437201)
- VAXCEL Horizon 12in LED Flush Mount Nickel (C0152)
- Eti Flushmount Lights