Shop All Flushmount Lights
Eti
Spin Light, LED, 11.5W, 810 lm, 7"
Mfr # 54690112
Zoro # G6371211
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Powder Coated
- Voltage 120V AC
- Dimmable Yes
- Housing Material Plastic
- IP Rating IP20; IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eti
- MFR # 54690112
- Zoro # G6371211
- UPC # 00849489000848
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 7 in |
Overall Height | 3 1/2 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Description
LED Flush Mount Light, Diameter 7 in, Overall Length Not Applicable, Series Spin Light, Light Output 810 lm, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Maximum Fixture Wattage 11.5 W, Voltage 120V AC, Overall Height 3 1/2 in, Overall Width Not Applicable, Housing Color White, Housing Finish Powder Coated, Housing Material Plastic, Dimmable Yes, Lens Material Polycarbonate, Mounting Hardware Included Speedmount Bracket, Lighting Technology LED, Dimming Method TRIAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Donsbulbs 100a/cl-220v replacement light bulb lamp (100A/CL-220V DONSBULBS)
- FEIT ELECTRIC Bulb Fluor Clr 4Pn Cwht T9 22W (FC8T9/CW)
- ILC Replacement for Philips Pl-s 13w/840 replacement light bulb lamp, 2PK (PL-S 13W/840 PHILIPS)
- LITHONIA LIGHTING Remote Head (ERE W SGL SQ M12)
- ETI Spin Light w/Motion Sensor, LED, 7" (54606342)
- ETI Low Profile Flushmount, LED, Round, 16" (54437241)
- ETI Low Profile Flushmount, LED, Round, 16" (54437201)
- ETI Linear Ceiling Light, 75W, 1.5 ft. x 4 ft. (54645142)
- ETI LED Flush Mount Light, 11.5W, 4000K, 830 lm (54484141)
- ETI LED Flush Mount Light, 22W, 4000K, 1600 lm (54652141)
- AFX Edge 12" Round LED Flush Mount - Satin Nickel (EGRF12LAJD1SN)
- Eti Flushmount Lights