Eti

SC2HD2400LM8CP3SVBZ Security Light, 120 VAC, 7, 14 W, 2Lamp, LED Lamp, 600 to 1200 Lumens


product price: $133.99
/ea
Sold in multiples of 4 for $535.96
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

ETI Security Light, 120 VAC, Wattage Rating 7, 14 W, Lamp Wattage 28 W, Number of Lamps 2, Lamp Type LED, Lamp Base PAR, Average Life 50,000 hr, Color Rendering Index CRI 80, Beam Type Flood, Spot, Beam Angle 100 deg, Color Temperature 3000, 4000, 5000 K, Lumens 600 to 1200 Lumens, Light Color Bright WhiteDaylightSoft White, Detection Range 60 ft, Fixture Material Aluminum, Fixture Finish Bronze, Dimensions 85 in L x 71 in W x 5 in H, Includes Motion Sensor and Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.