Shop All Flushmount Lights
Eti
Reva Lnear Ceilng Lght, 40W, 1 ft. x 4 ft.
Mfr # 54647142
Zoro # G6371290
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eti
- MFR # 54647142
- Zoro # G6371290
- Country of Origin China
- Category Flushmount Lights
Details
Item | Reva Lnear Ceilng Lght,40W,1 ft. x 4 ft. |
Description
Reva Lnear Ceilng Lght,40W,1 ft. x 4 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 18.8W, S8 Miniature Incandescent Bulb (308-1PK)
- ILC Replacement for Philips 39117-7 replacement light bulb lamp (39117-7 PHILIPS)
- JANDORF Socket Phenolic Candelabra 1-7/32".W/Rin Lamp Socket (C60473)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 20W, 120-277V (2GTL 2 20L EZ1 LP840)
- ETI LED Flush Mount Light, 11.5W, 4000K, 830 lm (54484141)
- ETI Low Profile Flushmount, LED, Round, 16" (54437201)
- ETI Spin Light w/Motion Sensor, LED, 7" (54606342)
- ETI LED Flush Mount Light, 22W, 4000K, 1600 lm (54652141)
- ETI Flushmount, LED, 12" (54436511)
- ETI Linear Ceiling Light, 75W, 1.5 ft. x 4 ft. (54645142)
- AMAX LIGHTING LED, Platter Round Light, 11 x 1 White (LED-SM11DL-WT)
- Eti Flushmount Lights