Shop All Flushmount Lights
Eti
Reva Flushmount, LED, Round, 24"
Mfr # 54614242
Zoro # G6371029
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Powder Coated
- Voltage 120V AC
- Dimmable Yes
- Housing Material Plastic
- Color Rendering Index 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eti
- MFR # 54614242
- Zoro # G6371029
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 24 in |
Overall Height | 4 5/8 in |
Manufacturer Warranty Length | 5 yr |
Description
Reva Flushmount,LED,Round,24 In., Diameter 24 in, Overall Length Not Applicable, Series Flushmount, Light Output 2,900 lm, Color Temperature 4000K, Color Rendering Index 80, Maximum Fixture Wattage 40 W, Voltage 120V AC, Overall Height 4 5/8 in, Overall Width Not Applicable, Housing Color White, Housing Finish Powder Coated, Housing Material Plastic, Dimmable Yes, Lens Material Polycarbonate, Lighting Technology LED, Dimming Method TRIAC, Dimming Range Not Rated, Dimming Type Step Dimming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Antilles Ceiling Medallion (Fits Canopies up to 6"), Hand-Painted Jet Black, 38 1/4"OD x 1 1/2"P (CM38ANBLF)
- ILB GOLD Fluorescent Germicidal Uvc G13 Medium Base Bulb, Replacement For Philips TUB15T-W (TUB15T-W)
- DESIGNERS FOUNTAIN 15in Large 3-Light Satin Platinum Ceiling Light Flush Mount (1257L-SP-AL)
- ILC Replacement For EIKO, LED11WPAR30FL840DIMG8 (LED11WPAR30/FL/840-DIM-G8)
- ETI Low Profile Flushmount, LED, Round, 16" (54437241)
- ETI Spin Light, LED, 11.5W, 810 lm, 7" (54690112)
- ETI Spin Light w/Motion Sensor, LED, 7" (54606342)
- ETI Flushmount, 16" (54437511)
- ETI Linear Ceiling Light, 75W, 1.5 ft. x 4 ft. (54645142)
- ETI LED Flush Mount, Plastic, Polycarbonate (56568114)
- PROGRESS LIGHTING Two-Light 14" Etched Glass Flush Mount (P350147-012)
- Eti Flushmount Lights