Shop All Flushmount Lights
Eti
Low Profile Flushmount, LED, Round, 12"
Mfr # 54436241
Zoro # G6370907
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Powder Coated
- Voltage 120V AC
- Dimmable No
- Housing Color White
- Color Rendering Index 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eti
- MFR # 54436241
- Zoro # G6370907
- Country of Origin Viet Nam
- Category Flushmount Lights
Dimensions
Diameter | 12 in |
Overall Height | 2 7/8 in |
Manufacturer Warranty Length | 5 yr |
Description
Low Profile Flushmount,LED,Round,12 In., Diameter 12 in, Overall Length Not Applicable, Series Low Profile, Light Output 1,000 lm, Color Temperature 4000K, Color Rendering Index 80, Maximum Fixture Wattage 14 W, Voltage 120V AC, Overall Height 2 7/8 in, Overall Width Not Applicable, Housing Color White, Housing Finish Powder Coated, Housing Material Plastic, Dimmable No, Lens Material Polycarbonate, Lighting Technology LED, Dimming Method No Dimming, Dimming Type No Dimming
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Recessed Housing 6" New Construction IC (P645-TG)
- GE LAMPS LED, 18 W, T8, Medium Bi-Pin (G13) (LED18ET8/G/4/835/CVG)
- BULBRITE LED Filament 4.5w Dimmable T8 Bulb Candelabra (E12) Base - 2700K Warm White, 450 Lumens, 4PK (862781)
- SATCO 8W LED MR16 3000K 40' beam GU5.3 12V (S8641)
- ETI Low Profile Flushmount, LED, Round, 16" (54437241)
- ETI Flushmount, 16" (54437511)
- ETI Linear Ceiling Light, 75W, 1.5 ft. x 4 ft. (54645142)
- ETI Reva Flushmount, LED, Round, 24" (54614242)
- ETI Spin Light, LED, 11.5W, 810 lm, 7" (54690112)
- ETI Low Profile Flushmount, LED, Round, 7" (54663142)
- COMPONENT HARDWARE Surface Mt Hood Light Clear Ctd Tempered (L55-1024)
- Eti Flushmount Lights