Shop All Flushmount Lights
Eti
Linear Ceiling Light, 75W, 1.5 ft. x 4 ft.
Mfr # 54645142
Zoro # G6371272
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eti
- MFR # 54645142
- Zoro # G6371272
- UPC # 00836607009449
- Country of Origin China
- Category Flushmount Lights
Details
Item | Linear Ceiling Light,75W,1.5 ft. x 4 ft. |
Description
Linear Ceiling Light,75W,1.5 ft. x 4 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIONIC HI-TECH Glo Bulb Assembly, 15-20W, 2 to 14in Leads (GBU-24)
- KEYSTONE T8 Linear Direct Drive LED Lamp, KT-LED15T8-48GC-840-D 25PK (KT-LED15T8-48GC-840-D)
- ILC Replacement For POWERSELECT PS30U18L (PS30U18L)
- ILC Replacement for Glasco Ultraviolet Q-521035 Quartz Sleeve replacement light bulb lamp (Q-521035 QUARTZ SLEEVE GLASCO ULTRAVIOLET)
- ETI Flushmount, 16" (54437511)
- ETI LED Flush Mount Light, 11.5W, 4000K, 830 lm (54484141)
- ETI Flushmount, LED, 12" (54436511)
- ETI Low Profile Flushmount, LED, Round, 7" (54663142)
- ETI LED Flush Mount, Plastic, Polycarbonate (56572113)
- ETI Spin Light, LED, 11.5W, 810 lm, 7" (54690112)
- NUVO 2-Light 60W Incandescent Flush Fixture, White Finish (60-6113)
- Eti Flushmount Lights