Shop All Strip Lights
Eti
LED Strip Light1100 lm, 2 ft
Mfr # 556081110
Zoro # G004104510
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 3500K, 4000K, 5000K
- Emergency Battery Backup No
- Color Rendering Index 80
- Dimmable Yes
- Series ECOST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eti
- MFR # 556081110
- Zoro # G004104510
- UPC # 849489067001
- Country of Origin China
- Category Strip Lights
Dimensions
Nominal Length | 2 ft |
Overall Height | 3 7/8 in |
Overall Length | 24 in |
Overall Width | 2 3/8 in |
Description
2 ft, Lens Shape Curved, 3500K, 4000K, 5000K, 1,100 lm, 120 lm/W, Max. Fixture Wattage 8.5 W, LED, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For 90 W INC/22 W CFL, Bulb Included Integrated LED, Dimmable Yes, ECOST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3 Watt 20" LED Waterproof Bolt On Industrial Work Light (8401-0448)
- LITHONIA LIGHTING Lithonia JEBLPCLR2 M4 Polycarbonate clear reflector for JEBL 24L and 30L (JEBLPCLR2 M4)
- ILC Replacement for Miniature Lamp 120mb Amber LED Replacement replacement light bulb lamp (120MB AMBER LED REPLACEMENT MINIATURE LAMP)
- ILC Replacement for Bulbrite 7c7/blink replacement light bulb lamp, 4PK (7C7/BLINK BULBRITE)
- ETI Wrap Light, LED, 2 ft. (54655441)
- ETI Wrap Light w/Built-In Battery, LED, 4 ft. (54676341)
- ETI Wrap Light, 0-10V Dimmable, LED, 4 ft. (54676241)
- ETI LED Strip Light, 1,800 lm, 4 ft (556091110)
- RACE SPORT 24In Versa-Sport Glow Accent Bar (White) (Each) (RSVSPORT_24W)
- AFX T5L LED Closet Light with Pull Chain (T5LCLTP)
- SUNLITE Linear LED Vapor Proof Fixture, 4000K, Coo (LFX/VTS/4'/45W/MV/40K)
- Eti Strip Lights