Shop All Recessed Lighting Kits
Eti
LED Recessed Down Lights, 120 V AC, 10.5 W
Mfr # 53805102
Zoro # G904104535
product price: $23.79
/ea
Sold in multiples of 4 for $95.16
$95.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K
- LED Replacement For 65W INC/16W CFL
- Trim Color White
- Rated Life 50,000 hr
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eti
- MFR # 53805102
- Zoro # G904104535
- UPC # 849489004020
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Nominal Size | 4 in |
Manufacturer Warranty Length | 5 yr Limited |
Overall Height | 3 1/16 in |
Outside Diameter | 4 15/16 in |
Manufacturers Warranty Length | 5 yr Limited |
Description
LED Recessed Down Lights, Nominal Size 4 in, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Light Output 625 lm, Color Rendering Index 90, Trim Color White, LED Replacement For 65W INC/16W CFL, Dimmable Yes, Outside Diameter 4 15/16 in, Overall Height 3 1/16 in, Trim Material Cast Aluminum, Voltage 120V AC, Dimming Method TRIAC, Environmental Rating Wet Location Rated, Includes Nightlight, Includes Trim Yes, Lighting Certification ENERGY STAR, Manufacturer Warranty Length 5 yr Limited
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 75a21/rs/sl 120v replacement light bulb lamp (75A21/RS/SL 120V LIGHT BULB / LAMP)
- LUMARK White, 12W, 5000K, 120-277V (XTOR1B-WT)
- HADCO Path Light, Quartz, 12V, 5-1/16" L (MUL4-AS7)
- HUBBELL WIRING DEVICE-KELLEMS Lampholder (RL325)
- ETI LED Recessed Downlight 5"/6" (53186401)
- ETI LED Recessed Down Lights, 120 V AC, 11 W (53804102)
- ETI Recessed Downlight, 10W, 625 lm, 4" (53185143)
- ETI LED Recessed Downlight 5"/6 ft. ft. (53192211)
- ETI Recessed Retrofit Downlght Kit, 11W, 5"/6" (53193101)
- FEIT ELECTRIC Bulb Led 4In Retrofit Kit 27K (LEDG2R4/927CA)
- LITHONIA LIGHTING LED Recessed Downlight, 6" Size, 18.1 W (LBR6 ALO2 SWW1 AR LSS MWD MVOLT UGZ QDS)
- Eti Recessed Lighting Kits