Shop All Flushmount Lights
Eti
LED Flush Mount, Plastic, Polycarbonate
Mfr # 56572115
Zoro # G703973240
product price: $55.45
/ea
Sold in multiples of 2 for $110.90
$110.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Oil Rubbed Bronze
- Voltage 120V AC
- Dimmable Yes
- Color Rendering Index 80
- Includes Nightlight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eti
- MFR # 56572115
- Zoro # G703973240
- UPC # 849489063614
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 11 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Overall Height | 1 3/4 in |
Overall Width | 11 in |
Overall Length | 11 in |
Nominal Size | 11 in |
Description
LED Flush Mount, Diameter 11 in, Overall Length 11 in, Series Flushmount, Light Output 900 lm, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Maximum Fixture Wattage 14 W, Voltage 120V AC, Overall Height 1 3/4 in, Overall Width 11 in, Housing Finish Oil Rubbed Bronze, Housing Material Plastic, Dimmable Yes, Lens Material Polycarbonate, Lighting Technology LED, Dimming Method TRIAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 20576 replacement light bulb lamp (20576 SYLVANIA)
- ILC Replacement for Osram Sylvania QTP 4x32t8/unv Psx-sc (QTP 4X32T8/UNV PSX-SC OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E 205ps25/12 replacement light bulb lamp (205PS25/12 GE GENERAL ELECTRIC G.E)
- SIGNIFY LED Tube, 4200 lm, 5000 Color Temp., 30W, T8 (30T8/PRO/96-850/IF42/G/FA8 10/1)
- ETI LED Flush Mount, Plastic, Polycarbonate (56572113)
- ETI LED Flush Mount, Plastic, Polycarbonate (56568114)
- ETI LED Flush Mount Light, 11.5W, 4000K, 830 lm (54483141)
- ETI Low Profile Flushmount, LED, Round, 16" (54437241)
- ETI Flushmount, LED, 12" (54436511)
- ETI LED Flush Mount Light, 11.5W, 4000K, 830 lm (54484141)
- AMAX LIGHTING LED, Platter Square Light, 10 x 10 x 1 Wht (LED-SM10DL-WT)
- Eti Flushmount Lights