Shop All Flushmount Lights
Eti
LED Flush Mount, Plastic, Polycarbonate
Mfr # 56572114
Zoro # G303973237
product price: $52.35
/ea
Sold in multiples of 2 for $104.70
$104.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Nickel
- Voltage 120V AC
- Dimmable Yes
- Color Rendering Index 80
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eti
- MFR # 56572114
- Zoro # G303973237
- UPC # 849489063607
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 11 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Nominal Size | 11 in |
Overall Length | 11 in |
Overall Width | 11 in |
Overall Height | 1 3/4 in |
Description
LED Flush Mount, Diameter 11 in, Overall Length 11 in, Series Flushmount, Light Output 900 lm, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Maximum Fixture Wattage 14 W, Voltage 120V AC, Overall Height 1 3/4 in, Overall Width 11 in, Housing Finish Brushed Nickel, Housing Material Plastic, Dimmable Yes, Lens Material Polycarbonate, Lighting Technology LED, Dimming Method TRIAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX LIGHTING Black Rechargeable 21700, 1600 lm lm (PD36RSBK)
- LUMAPRO Mini LED Bulb, LM0512WB, 0.2W, T1 3/4, 12V (LM0512WB-WW)
- ILC Replacement for GE General Electric G.E F26tbx/835/a/eco replacement light bulb lamp (F26TBX/835/A/ECO GE GENERAL ELECTRIC G.E)
- MAYNE Signature Lamp Post - White w/Mount (5835-W)
- ETI Low Profile Flushmount, LED, Round, 16" (54437201)
- ETI Low Profile Flushmount, LED, Round, 7" (54663142)
- ETI Low Profile Flushmount, LED, Round, 16" (54437241)
- ETI Spin Light w/Motion Sensor, LED, 7" (54606342)
- ETI Linear Ceiling Light, 75W, 1.5 ft. x 4 ft. (54645142)
- ETI LED Flush Mount Light, 11.5W, 4000K, 830 lm (54484141)
- MAXIM LIGHTING Diverse 7.5 LED Flush Mount 3000K (57643WTWT)
- Eti Flushmount Lights