Shop All Flushmount Lights
Eti
LED Flush Mount, Plastic, Polycarbonate
Mfr # 56568114
Zoro # G004053306
product price: $39.15
/ea
Sold in multiples of 4 for $156.60
$156.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Nickel
- Voltage 120V AC
- Dimmable Yes
- Color Temperature 3000K, 4000K, 5000K
- Color Rendering Index 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eti
- MFR # 56568114
- Zoro # G004053306
- UPC # 849489063249
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 7 1/2 in |
Overall Length | 7 1/2 in |
Overall Width | 7 1/2 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Overall Height | 2 1/2 in |
Nominal Size | 8 in |
Description
LED Flush Mount, Diameter 7 1/2 in, Overall Length 7 1/2 in, Series Flushmount, Light Output 800 lm, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Maximum Fixture Wattage 12 W, Voltage 120V AC, Overall Height 2 1/2 in, Overall Width 7 1/2 in, Housing Color White, Housing Finish Brushed Nickel, Housing Material Plastic, Dimmable Yes, Lens Material Polycarbonate, Mounting Hardware Included Remodel Box with Spring Brackets, Snap Fit Bracket, Lighting Technology LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32850XPXLECO3)
- LITHONIA LIGHTING Emergency Light Head, LED, 5 W, 1 Lamp (ELMRE SP1100L SGL M12)
- LUMAPRO LUMAPRO 10W, S6 Incandescent Light Bulb (10S6/250V)
- STREAMLIGHT Led Industrial Handheld Flashlight, 163 (91657)
- ETI LED Flush Mount Light, 11.5W, 4000K, 830 lm (54484141)
- ETI LED Flush Mount, Plastic, Polycarbonate (56572113)
- ETI Low Profile Flushmount, LED, Round, 7" (54663142)
- ETI Low Profile Flushmount, LED, Round, 16" (54437201)
- ETI LED Flush Mount Light, 22W, 4000K, 1600 lm (54652141)
- ETI Spin Light w/Motion Sensor, LED, 7" (54606342)
- DESIGNERS FOUNTAIN 16 inch 1-Light Brushed Nickel Selectable Dimmable LED Flush Mount (EV1416C3C-35)
- Eti Flushmount Lights