Shop All Flushmount Lights
Eti
FMNL Series Decorative Orbit Light, 120 V, 414 W, LED Lamp, 3737 Lumens
Mfr # 564121120
Zoro # G407682103
product price: $315.99
/ea
Sold in multiples of 2 for $631.98
Free Shipping & Returns
$631.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eti
- MFR # 564121120
- Zoro # G407682103
- UPC # 849489066486
- Country of Origin China
- Category Flushmount Lights
Description
The 32 in decorative orbit flushmounts are an easytoinstall modern solution for any location in home or office Mounts quickly into an existing junction box using the included TwistFit mounting bracket The TwistFit bracket installs in less than 2 min and ensures a tight seal that won't allow bugs or dust to enter Additionally, the decorative orbit flushmount does not need the lens removed to install, simply twist the fixture into place Our decorative orbit Series is Energy Star rated and delivers 3737 Lumens of extremely uniform ambient illumination in three CCT Color Preference settings 3000, 4000 and 5000 K This fixture is compatible with a wide range of TRIAC dimmers and qualifies in UL damp locations The decorative orbit flushmount series provides longlasting maintenance free operation thanks to its reported 8869 Lumen maintenance at 60,000 hr and projected L70 at 175,000 hours
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LED Rope Light, Red, 18 Ft, 120V (30F516)
- STREAMLIGHT Tactical Headlamp, Aluminum, Black, 350lm (69331)
- LITETRONICS LED Magnetic Retrofit Kit, 44-1/2"L, 35W (RFM3T435B)
- KIM LIGHTING Step Light, LED, 15 Watts, Black (EL807/9L3KUV/BL)
- ETI Low Profile Flushmount, LED, Round, 7" (54663142)
- ETI Flushmount, LED, 12" (54436511)
- ETI Flushmount, 16" (54437511)
- ETI Linear Ceiling Light, 75W, 1.5 ft. x 4 ft. (54645142)
- ETI LED Flush Mount Light, 11.5W, 4000K, 830 lm (54484141)
- ETI Spin Light w/Motion Sensor, LED, 7" (54606342)
- NUVO 15-Inch CCT Selectable Fabric Drum LED Decor Flsh Mnt Fixture, Beige Fabric Shade, Acrylic Diffuser (62/998)
- Eti Flushmount Lights