Shop All Flushmount Lights
Eti
FMNL Series Decorative Orbit Light, 120 V, 221 W, LED Lamp, 1684 Lumens
Mfr # 564111120
Zoro # G707681554
product price: $149.99
/ea
Sold in multiples of 2 for $299.98
Free Shipping & Returns
$299.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eti
- MFR # 564111120
- Zoro # G707681554
- UPC # 849489066479
- Country of Origin China
- Category Flushmount Lights
Description
The 15 in decorative orbit flushmounts are an easytoinstall modern solution for any location in home or office Mounts quickly into an existing junction box using the included TwistFit mounting bracket The TwistFit bracket installs in less than 2 min and ensures a tight seal that won't allow bugs or dust to enter Additionally, the decorative orbit flushmount does not need the lens removed to install, simply twist the fixture into place Our decorative orbit Series is Energy Star rated and delivers 1684 Lumens of extremely uniform ambient illumination in three CCT Color Preference settings 3000, 4000 and 5000 K This fixture is compatible with a wide range of TRIAC dimmers and qualifies in UL damp locations The decorative orbit flushmount series provides longlasting maintenance free operation thanks to its reported 89 Lumen maintenance at 60,000 hr and projected L70 at 180,000 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IOTA LED Emerg. Driver, IOTA, 14-15/16"L (ILB CP05 HE A M5)
- SATCO 6.5W PAR16 LED 5000K 40' beam Medium 120V (S9389)
- ILC Replacement for GE General Electric G.E Led12dp303w83035 replacement light bulb lamp (LED12DP303W83035 GE GENERAL ELECTRIC G.E)
- ADVANCE Fluorescent T8 Ballast 30PK (ICN2P32N)
- ETI Spin Light w/Motion Sensor, LED, 7" (54606342)
- ETI Linear Ceiling Light, 75W, 1.5 ft. x 4 ft. (54645142)
- ETI Linear Ceiling Light, 40W, 1 ft. x 4 ft. (54644142)
- ETI LED Flush Mount, Plastic, Polycarbonate (56572113)
- ETI LED Flush Mount, Plastic, Polycarbonate (56568114)
- ETI Spin Light, LED, 11.5W, 810 lm, 7" (54690112)
- ACCESS LIGHTING TomTom, LED Flush Mount, Bronze Finish, Frosted Glass (20747LEDD-BRZ/FST)
- Eti Flushmount Lights