Shop All Flushmount Lights
Eti
ETI 3926797 3.54 x 7 in. LED Ceiling Spin Light; White
Mfr # 3926797
Zoro # G303923720
product price: $58.09
/ea
$58.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eti
- MFR # 3926797
- Zoro # G303923720
- UPC # 849489006499
- Country of Origin Unknown
- Category Flushmount Lights
Description
Features
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- Enery Star Rated
- Motion Sensored
- Height: 3.54 in.
- Width: 7 in.
- Color: White
- Wrap Cover or Lens Included: Yes
- Maximum Bulb Wattage: 11.5 watts
- Mounting Type: Flush Mount
- UL Listed: Yes
- Input voltage: 120V
- Lumens: 830 lumens
- Color Temp: 4000K
- Beam Angle: 120 degrees
- Rated Hours: 50000
- Weight: 1.16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2775 lm (FB31T8/TL841/ALTO 15/1)
- ILC Replacement for Philips 37167-4 replacement light bulb lamp (37167-4 PHILIPS)
- MAXLITE LED, 9 W, A19, 2-Pin (GU24) (E9A19GUDLED27/G8S1)
- DUAL-LITE Battery, Nickel Cadmium, 4.8V, 0.6A/HR. (012089401)
- ETI Low Profile Flushmount, LED, Round, 16" (54437201)
- ETI LED Flush Mount, Plastic, Polycarbonate (56572113)
- ETI Flushmount, 16" (54437511)
- ETI LED Flush Mount, Plastic, Polycarbonate (56568114)
- ETI Linear Ceiling Light, 40W, 1 ft. x 4 ft. (54644142)
- ETI Reva Flushmount, LED, Round, 24" (54614242)
- ACCESS LIGHTING Solero III, LED Flush Mount, Bronze Finish, Acrylic Lens Acrylic (20506LEDD-BRZ/ACR)
- Eti Flushmount Lights