Shop All Flushmount Lights
Eti
ETI 3926730 3.54 x 7 in. LED Ceiling Spin Light; White
Mfr # 3926730
Zoro # G803923640
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eti
- MFR # 3926730
- Zoro # G803923640
- UPC # 849489002125
- Country of Origin Unknown
- Category Flushmount Lights
Description
Features
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- Enery Star Rated
- Height: 3.54 in.
- Width: 7 in.
- Color: White
- Hardwired or Plug In: Hardwired
- Watts: 11.5 watts
- Wrap Cover or Lens Included: Yes
- Mounting Type: Flush Mount
- Lumens: 830 lumens
- Input voltage: 120V
- Color Temp: 4000K
- Beam Angle: 120 degrees
- Rated Hours: 50000
- Weight: 1.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DALS Junction box for 120V Series (6000-JB)
- FEIT ELECTRIC Electric White 6 in. W LED Recessed Downlight 13 W (LEDR6XT/5CCT)
- SATCO 15 W G16 1/2 Incandescent - Clear - 1500 Hours - 114L - Candelabra Base - 120V - 2-Pack (S3726)
- DUAL-LITE Adapter Plate, 5-1/4" H, 3/8" D, 14" W (EZ-EVWPC)
- ETI LED Flush Mount Light, 11.5W, 4000K, 830 lm (54484141)
- ETI Low Profile Flushmount, LED, Round, 16" (54437241)
- ETI Flushmount, LED, 12" (54436511)
- ETI Linear Ceiling Light, 75W, 1.5 ft. x 4 ft. (54645142)
- ETI Reva Flushmount, LED, Round, 24" (54614242)
- ETI Low Profile Flushmount, LED, Round, 16" (54437201)
- MAXIM Essentials 1-Light Flush Mount (5830FTBK)
- Eti Flushmount Lights