Shop All Flushmount Lights
Eti
ETI 3926706 3.5 in. x 7 in. Color Preference White LED Ceiling Spin Light
Mfr # 3926706
Zoro # G303923683
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eti
- MFR # 3926706
- Zoro # G303923683
- UPC # 849489000848
- Country of Origin Unknown
- Category Flushmount Lights
Description
Features
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- Width: 7 in.
- Color: White
- Height: 3.5 in.
- UL Listed: Yes
- Lumens: 810 lumens
- Watts: 11.5 watts
- Wrap Cover or Lens Included: Yes
- Dimmable: No
- Mounting Type: Screw-In Extension
- Color Temp: 3000K-5000K
- Weight: 1.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Bc20mrc16/fl36 BAB replacement light bulb lamp (BC20MRC16/FL36 BAB PHILIPS)
- COLUMBIA LED Flat Panel, 11 3/4 in W, 47 3/4 in L (CBT14-A-LSCS-EDD-2PK)
- RECYCLEPAK Large Projector Lamp Recycling Box, 18" L (Supply-354)
- PELICAN Flashlight, Battery Alkaline AA, 7 hr (3345)
- ETI Reva Flushmount, LED, Round, 24" (54614242)
- ETI Linear Ceiling Light, 75W, 1.5 ft. x 4 ft. (54645142)
- ETI Low Profile Flushmount, LED, Round, 16" (54437241)
- ETI LED Flush Mount Light, 11.5W, 4000K, 830 lm (54484141)
- ETI LED Flush Mount Light, 22W, 4000K, 1600 lm (54652141)
- ETI LED Flush Mount, Plastic, Polycarbonate (56568114)
- BULBRITE 20-Watt White Integrated LED 9 in. Ceiling Flush Mount (773158)
- Eti Flushmount Lights