Shop All Flushmount Lights
Eti
Ceiling Flush Mount Light
Mfr # 56576111
Zoro # G810824589
product price: $55.95
/ea
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Unfinished
- Voltage 120V AC
- Dimmable Yes
- Housing Color White
- Color Rendering Index 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eti
- MFR # 56576111
- Zoro # G810824589
- UPC # 849489065090
- Country of Origin Viet Nam
- Category Flushmount Lights
Dimensions
Diameter | 13 in |
Manufacturer Warranty Length | 5 yr |
Overall Height | 1 1/2 in |
Overall Width | 13 in |
Description
LED Flush Mount, Diameter 13 in, Overall Length Not Applicable, Series FM, Light Output 1,792 lm, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Maximum Fixture Wattage 16.3 W, Voltage 120V AC, Overall Height 1 1/2 in, Overall Width 13 in, Housing Color White, Housing Finish Unfinished, Housing Material Aluminum, Dimmable Yes, Lens Material Polycarbonate, Mounting Hardware Included Mounting Hardware, Lighting Technology LED, Dimming Method TRIAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA CFL, 42 W, T4, 4-Pin (GX24q-4) (20887)
- SIGNIFY 44 W, T8, Recessed Double Contact (R17d) (F48T8/TL841/HO ALTO 25/1)
- ILC Replacement for Light Bulb / Lamp Fl10d-g replacement light bulb lamp (FL10D-G LIGHT BULB / LAMP)
- WESTEK GRY LED Track Light (LPL704RC)
- ETI Spin Light w/Motion Sensor, LED, 7" (54606342)
- ETI Low Profile Flushmount, LED, Round, 7" (54663142)
- ETI LED Flush Mount Light, 22W, 4000K, 1600 lm (54652141)
- ETI LED Flush Mount, Plastic, Polycarbonate (56568114)
- ETI Low Profile Flushmount, LED, Round, 16" (54437201)
- ETI Linear Ceiling Light, 75W, 1.5 ft. x 4 ft. (54645142)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (ARV13 MIN10 25W 40K MVOLT OP BRZ)
- Eti Flushmount Lights