Eti

51402242 Security Light with Motion Sensor, 120 VAC, 20 W, 2Lamp, LED Lamp


product price: $129.99
/ea
Sold in multiples of 4 for $519.96
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

ETI Security Light with Motion Sensor, 120 VAC, Wattage Rating 20 W, Lamp Wattage 40 W, Number of Lamps 2, Lamp Type LED, Average Life 50000 hr, Color Rendering Index CRI 80, Beam Type Flood, Spot, Beam Angle 67 deg, Color Temperature 4000 K, Lumens 1800, Light Color Cool White, Fixture Material Aluminum, Fixture Color White, Dimensions 678 in L x 412 in W x 512 in H, Wall Mounting, Includes Hardware, Integrated LED Light Bulb, Timer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.