Shop All Pet Toys
Ethical Products
Ethical Products EP05727 Plush Skinneeez Squeaker Rabbit - 20 In.
Mfr # EP05727
Zoro # G503798159
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ethical Products
- MFR # EP05727
- Zoro # G503798159
- Country of Origin China
- Category Pet Toys
Description
Features
- Dogs will Enjoy Hours of Entertainment Flip Flopping our Stuffing Free Skinneez Toy
- Doll Model - Squeaker Rabbit
- Size - 20 in.
- Dimension - 24 L x 6.75 W x 1.5 H in.
- Item Weight - 0.73 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Minnesota Wild Inflatable Mascot (815-100-M)
- KOHLER Cover Air Cleaner (24 096 67-S)
- LODGE Sportsman's Pro Charcoal Grill Black (LSPROG)
- ZERO FRICTION 2 Dozen Spectra Matte Finish Golf Balls, Yellow (CC210006)
- ETHICAL PRODUCTS Ethical Products Plush Soccerball Dog Toy - 4225 (523326)
- PET ADOBE Activity Center Interactive Play Area Station for Cats/Kittens with Mat, Toys and Napping | Foldable (990793VPG)
- DIGGERS Dog Toy Rope Tug Xl (A03780)
- ZIPPYPAWS Z-Stitch Floaterz Turtle Dog Toy - Green - Medium (818786014070)
- BARK Plush Hairstream Trailer Dog Toy (706569)
- PET ADOBE 19.25-inch Cat Scratching Post with Toys (206455SJS)
- JOLLY PETS Tug-N-Toss RED 4.5" (2663-RE-4.5)
- Ethical Products Pet Toys