Shop All Pet Toys
Ethical Products
Ethical Products 2761 Hugn Kick 6 in. Cat Toy Pack of 3
Mfr # 173456
Zoro # G603795256
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ethical Products
- MFR # 173456
- Zoro # G603795256
- Country of Origin China
- Category Pet Toys
Description
Features
- Hug 'n kick cat toy with catnip
- Extra large size makes it perfect prey for cats to hug & kick
- Assorted Color.
- Size - 6 in.
- Dimension - 2.25 x 2.5 x 6 in.
- Item Weight - 0.33 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT Jet Nozzle Rear Ctrl (56925)
- MTD Bearing-Flange (941-0337)
- MTD Axle Asm-Front 8 (911-04150)
- MTD Cable-Adj Sp (946-0711B)
- ETHICAL PRODUCTS Ethical Products Plush Soccerball Dog Toy - 4225 (523326)
- SEA-DOG Sea-Dog 325161-1 Flush Mount Rod Holder - White (325161-1)
- BARK Plush Bass Dog Toy (706619)
- PET ADOBE Cat Tree 3 tier 42.25in high with 2 scratching posts Black and Tan by Pet Adobe (386931IHC)
- BARK Blue Plush Treat Giver River Dog Toy (212018)
- NYLABONE Power Chew Peanut Butter Dog Chew Toy Re (NPB102P)
- ETHICAL PET PRODUCTS Ethical Dog-Spot Hoots Owl Plush Squeaker Dog Toy- Assorted 3 (ET37270)
- Ethical Products Pet Toys