Shop All Pet Bowls & Feeders
Ethical Pet Products
Ethical Ss Dishes-Barcelona Dish- Silver 64 Oz
Mfr # 689337
Zoro # G403758192
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ethical Pet Products
- MFR # 689337
- Zoro # G403758192
- UPC # 77234061381
- Country of Origin China
- Category Pet Bowls & Feeders
Description
BARCELONA DISH
UPC : 077234061381
Color : SILVER
Size : 64 OZ
Length : 8.27
Width : 8.27
Height : 3
Product Type : Dog - Feeding Accessories / Stainless Steel
Shipping Dimensions: 8.27x8.27x3
UPC : 077234061381
Color : SILVER
Size : 64 OZ
Length : 8.27
Width : 8.27
Height : 3
Product Type : Dog - Feeding Accessories / Stainless Steel
Shipping Dimensions: 8.27x8.27x3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT BLADE-MOWER, 14-5/8", 5PT 14" x3" x1" (A-B1HV2201)
- LEWIS LIFETIME TOOLS Lewis Lifetime Tools LEWHCF3 Free Standing Hose Hanger with Faucet (LEWHCF3)
- BRIGGS & STRATTON Shaft/Gear-Long 1B52 (56159MA)
- RIMAX Resin Rocking Chair (10002)
- WESTMINSTER PET Westminster Pet Products 19432 Stainless Steel Double Diner Raised Pet Bowls (158225)
- PETS STOP Pets Stop RSB1-L Mesh Elevated Dog Bowl - Large (RSB1-L)
- REINCARNATION 16 oz. Anti Ant Stainless Steel Non Skid Pet Bowl (RE78264)
- VAN NESS 8 oz Stainless Steel Cat Dish (79441002430)
- QT DOG QT Dog SS0122 32 Ounce Standard Food Bowl (SS0122)
- HARRIS FARMS Harris Farms 211008 4 gal Cup-A-Water Flock Drinker (211008)
- TUFF STUFF PRODUCTS Tuff Stuff Products 458100708 70 qt. MCK70BK Muck Bucket; Black (458100708)
- Ethical Pet Products Pet Bowls & Feeders