Shop All Pet Toys
Ethical Pet Products
Ethical Dog-Lil Spots Plush Blanket- Assorted 7 In
Mfr # 689199
Zoro # G703758212
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ethical Pet Products
- MFR # 689199
- Zoro # G703758212
- UPC # 77234041390
- Country of Origin China
- Category Pet Toys
Description
LIL SPOTS PLUSH BLANKETA small, soft, plush toy featuring crinkle blanket body for hours of enjoyment for your puppy or small dog.
UPC : 077234041390
Color : ASSORTED
Size : 7 IN
Length : 5
Width : 0.15
Height : 7
Product Type : Dog - Toys / Plush
Shipping Dimensions: 5x0.15x7
UPC : 077234041390
Color : ASSORTED
Size : 7 IN
Length : 5
Width : 0.15
Height : 7
Product Type : Dog - Toys / Plush
Shipping Dimensions: 5x0.15x7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK COVERS Ultimate Mocha Patio Barbecue Grill Hood Cover, 33"W x 27"D x 12"H (UBGH3327)
- HOLLAND BAR STOOL CO United States Air Force 13" Solid Wood Clock (WClkPBlkAirFor)
- HORSEMENS PRIDE 2 Step Mounting Block BLACK (1166-BK)
- TOY TIME Complete Bingo Set, Deluxe Classic Carnival and Casino Game for Kids and Adults (945049OXC)
- ETHICAL PET PRODUCTS Ethical Dog-Spot Hoots Owl Plush Squeaker Dog Toy- Assorted 3 (ET37270)
- ETHICAL PET PRODUCTS Sm Skineeez Raccoon Toy (8639)
- FATCAT Cat Toy Crazy Circle Large (29393)
- MULTIPET LAMBCHOP DOG TOY 10"" (48376)
- ZANIES Moppy Mice Canister 42 Pcs (ZA392073)
- A&E CAGE A&E Cage HB49282 Sand Covered Perch - Small; 1 X 8 In. (HB49282)
- RUFFINIT Dog Toy, S, Captain Jack Chicken, Rubber (80528-1)
- Ethical Pet Products Pet Toys