Shop All Fuel Additives
Ethanol Shield
Ethanol Fuel Treatment, Improver, 8 oz.
Mfr # 1-008-9C
Zoro # G8529945
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size/Net Weight 0.56 lb
- Freezing Point (F) -103 Degrees F
- Boiling Point (F) 387 Degrees F
- Flash Point (F) Greater Than 141 Degrees
- Application 1 oz or per 2.5 gal Fuel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ethanol Shield
- MFR # 1-008-9C
- Zoro # G8529945
- UPC # 856202002454
- Country of Origin United States
- Category Fuel Additives
Dimensions
Size/Net Weight | 0.56 lb |
Container Size | 8 fl oz |
Size | 8 oz |
Description
Ethanol Fuel Stabilizer, Container Type Bottle, Container Size 8 fl oz, Compatible Engine Type Ethanol Engines, Gasoline Engines, Engine Cycle 2-Cycle, 4-Cycle, Recommended Dilution Ready to Use, Boiling Point 275 Degrees F, Color Clear, Standards ASTM, NACE, Compatible Fluid Type Ethanol Blend, Product Form Liquid, Additives Included Corrosion Inhibitors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Work Light, 3000 lm, LED, 1-13/32" H (MWBL-1-A)
- WESTIN AUTOMOTIVE 02-08 RAM 1500/03-09 RAM 2500/3500/4500/5500 REGULAR CAB E-SERIES POLISHED STEP BARS (23-2320)
- VALVOLINE Motor Oil, 5W-30 SAE Grade, 5 Qt. (881164)
- HERCULES Silicone Plumbers Grease, 2 Oz. (40610)
- ETHANOL SHIELD Ethanol Fuel Treatment, Improver, 1 gal. (1-128-4C)
- ETHANOL SHIELD Gasoline Fuel Stabilizer 4 oz (1-004)
- ETHANOL SHIELD Ethanol Fuel Treatment, Improver, 24 oz. (1-024-6C)
- ETHANOL SHIELD Ethanol Fuel Treatment, Improver, 4 oz. (1-004-12C)
- STAR BRITE 4OZ Quick Fix (18604P)
- BIOBOR Diesel Fuel Biocide, 1 gal. (BBJUG01US)
- MASTERCOOL Refrigerant Leak Detector (55900)
- Ethanol Shield Fuel Additives