Shop All Fuel Additives
Ethanol Shield
Ethanol Fuel Treatment, Improver, 55 gal.
Mfr # 8-155-1C
Zoro # G2149467
product price: $2,869.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,869.99
Free 30-Day Returns
Key Features
- Specific Gravity 0.75
- Container Type Drum
- Size 55 gal
- Container Size 55 gal
- Sub-Category Fuel Additives and Stabilizers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ethanol Shield
- MFR # 8-155-1C
- Zoro # G2149467
- UPC # 856202002232
- Country of Origin United States
- Category Fuel Additives
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Size/Net Weight | 477.5 lb |
Description
Ethanol Fuel Treatment, Container Type Drum, Container Size 55 gal, Compatible Engine Type Ethanol Engines, Gasoline Engines, Engine Cycle 2-Cycle, 4-Cycle, Recommended Dilution Ready to Use, Boiling Point 275 Degrees F, Color Black, Standards ASTM, NACE, Compatible Fluid Type Ethanol Blend, Product Form Liquid, Additives Included Corrosion Inhibitors
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Stainless Steel Plow Anchor, 22 lbs. (43850)
- ILC Replacement For AC DELCO 3342106 ALTERNATOR (3342106 ALTERNATOR)
- BALDWIN FILTERS Air Filter, Element, 8-1/2inL, 4-1/2inW (PA5451)
- DAYCO 94-97 Ford/Mercury 4.6L Heater Hose, 88396 (88396)
- ETHANOL SHIELD Gasoline Fuel Stabilizer 4 oz (1-004)
- ETHANOL SHIELD Ethanol Fuel Treatment, Improver, 1 gal. (1-128-4C)
- ETHANOL SHIELD Ethanol Fuel Treatment, Improver, 24 oz. (1-024-6C)
- ETHANOL SHIELD Ethanol Fuel Treatment, Improver, 4 oz. (1-004-12C)
- ETHANOL SHIELD Ethanol Fuel Treatment, Improver, 8 oz. (1-008-9C)
- BARS LEAKS Cooling System Repair Fluid, 16.9oz. (1150)
- CRC Complete Fuel System Cleanup, 15 fl.oz. (05815)
- Ethanol Shield Fuel Additives