Shop All Fuel Additives
Ethanol Shield
Ethanol Fuel Treatment, Improver, 24 oz.
Mfr # 1-024-6C
Zoro # G8529954
product price: $15.55
/ea
Sold in multiples of 6 for $93.30
$93.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application 1 oz or per 2.5 gal Fuel
- Flash Point (F) Greater Than 141 Degrees
- Boiling Point (F) 387 Degrees F
- Freezing Point (F) -103 Degrees F
- For Use With Gasoline and 2-Cycle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ethanol Shield
- MFR # 1-024-6C
- Zoro # G8529954
- UPC # 856202002744
- Country of Origin United States
- Category Fuel Additives
Dimensions
Size | 24 oz |
Container Size | 24 fl oz |
Size/Net Weight | 1.57 lb |
Description
Ethanol Fuel Stabilizer, Container Type Bottle, Container Size 24 fl oz, Compatible Engine Type Ethanol Engines, Gasoline Engines, Engine Cycle 2-Cycle, 4-Cycle, Recommended Dilution Ready to Use, Boiling Point 275 Degrees F, Color Clear, Standards ASTM, NACE, Compatible Fluid Type Ethanol Blend, Product Form Liquid, Additives Included Corrosion Inhibitors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO/EQUIPMENT SUPPLY CO Hydraulic Jack, Air-Operated, 50/25/10 ton (10771)
- SEA-DOG Sea-Dog 221130-1 Swivel Hasp - #8 FH (221130-1)
- DORMAN Side View Mirror-Left Side, 955-1013 (955-1013)
- METABO Guide Rail FS 80 (629010000)
- ETHANOL SHIELD Ethanol Fuel Treatment, Improver, 1 gal. (1-128-4C)
- ETHANOL SHIELD Ethanol Fuel Treatment, Improver, 8 oz. (1-008-9C)
- ETHANOL SHIELD Ethanol Fuel Treatment, Improver, 4 oz. (1-004-12C)
- ETHANOL SHIELD Gasoline Fuel Stabilizer 4 oz (1-004)
- BALDWIN FILTERS BTA PLUS Coolant System Protection, 1pt. (CS5007)
- HOT SHOTS Boosts Power And Increases Cetane/ Disperses Moisture And Improves Cold Starts/Improves Fuel Economy (P403316ZS)
- STA-BIL DieselPower!® Complete Fuel Supplement, 20oz. (15226)
- Ethanol Shield Fuel Additives