Shop All Pneumatic Nails
Et&F
Ast-100-0250G .100 By 2-1/2-Inch Pins (1,000 Per Box), Steel
Mfr # AST-100-0250G
Zoro # G6435835
product price: $81.25
/ea
Free Shipping & Returns
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et&F
- MFR # AST-100-0250G
- Zoro # G6435835
- UPC # 714732724454
- Country of Origin Taiwan, Province of China
- Category Pneumatic Nails
Dimensions
Overall Length | 2-1/2 in |
Details
Item | Collated Pin Nail |
Material | Steel |
Collation Configuration | Strip |
Description
The Heavy Duty Pins Are Designed For The Trimfast Models 210 And 210T Tool For Applications Requiring Fasteners Of Larger Diameter Or Longer Length Than Can Be Handled By The Model 110A System.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, 10mmDx63mm L, Steel, PK10 (M39350.100.0063)
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Yellow Steel, 26 mm L, 50 PK (M01256.100.0070)
- ZORO SELECT Spring Pin, Slot, 1/4x3 L, PK10 (5BY73)
- ZORO SELECT Clevis Pin, Std, 1018, Zinc, 1 In x4 In L (WWG-CLPZ-238)
- SPOTNAILS Collated Brad Nail, 1-1/2 in L, 15 ga, 316 Stainless Steel, Brad Head, 34 Degrees (15112APS-316)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 12 ga, Vinyl Coated, Offset Round Head, 30 Degrees (GRP8H1)
- GRIP-RITE Collated Brad Nail, 1-1/2 in L, 18 ga, Electro Galvanized, Brad Head, Straight (GRF18112)
- BOSTITCH Collated Brad Nail, 1-3/4 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 2000 PK (BT1345B)
- GREX POWER TOOLS Collated Pin Nail, 5/8 in L, 23 ga, Galvanized, Headless Head, 10000 PK (P6/15L)
- METABO HPT Collated Finishing Nail, 1-1/4 in L, 16 ga, Electro Galvanized, Brad Head, Straight (44201SHPT)
- GRIP-RITE Collated Framing Nail, 3 in L, 11 ga, Bright, Clipped Head, 28 Degrees (GRS10D)
- Et&F Pneumatic Nails