Shop All Roof Repair Products and Tools
This Product is Discontinued
Eternabond
Roofing Repair Kit, All Inclusive, w/Bag (Discontinued)
Mfr # CFK-ULT-1
Zoro # G0360543
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black; Gray; White
- Size 6 in x 50 ft, 4 in x 50 ft, 35 mil, 2 in x 50 ft, 60 mil
- Type All inclusive, Contains Everything Needed To Repair A Roof
- Adheres To All Materials Except Silicone
- Application For Reseaming, Resealing All Roofs, Makes A Permanent Water-Tight Seal, The Selection Of Tape And Tools In The Kit Reduces Repair Time
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eternabond
- MFR # CFK-ULT-1
- Zoro # G0360543
- UPC # 891991000076
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Size | 6 in x 50 ft, 4 in x 50 ft, 35 mil, 2 in x 50 ft, 60 mil |
Container Size | 14 oz |
Details
Color | Black; Gray; White |
Type | All inclusive, Contains Everything Needed To Repair A Roof |
Adheres To | All Materials Except Silicone |
Application | For Reseaming, Resealing All Roofs, Makes A Permanent Water-Tight Seal, The Selection Of Tape And Tools In The Kit Reduces Repair Time |
Item | Roof Repair Kit |
For Use With | All Types Of Roofs,Surfaces,Gutters, Skylights, Flashing, Copings, Tubing |
Characteristics | Never Dries Or Hardens, UV Stable |
Includes | 14 oz Spray Can EternaClean, 14 oz Spray Can EternaPrime, 2 in x 50 ft Double-Sided Stick, 2 lb x 2.5 in Curved End Steel Roller, 4 in x 50 ft WebSeal, 6 in x 50 ft RoofSeal, Heavy Duty Scissors, Seam Probe, Surface Preparation Pad, Tool Bag |
Rolls per Package | 3 |
Functional Cure | 1 Hour |
For Outdoor Use | Yes |
Standards | OSHA |
Product Type | Roof Repair Kit |
Container Type | Spray Can |
Application Method | Roller, Spray |
Dry Time | 1 hr |
Description
Roof Repair Kit, Product Type Roof Repair Kit, Color Black; Gray; White, Container Size 14 oz, Container Type Spray Can, Dry Time 1 hr, Includes 14 oz Spray Can EternaClean, 14 oz Spray Can EternaPrime, 2 in x 50 ft Double-Sided Stick, 2 lb x 2.5 in Curved End Steel Roller, 4 in x 50 ft WebSeal, 6 in x 50 ft RoofSeal, Heavy Duty Scissors, Seam Probe, Surface Preparation Pad, Tool Bag, Application Method Roller, Spray, For Outdoor Use Yes, Standards OSHA
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.