Shop All Roof Repair Products and Tools
Eternabond
Roof Repair Tape, Size 2 In x 5 Ft, Black
Mfr # RSPB-2-4R
Zoro # G1592236
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Coverage (Square-Ft.) 1.7
- Size 2 in x 4 ft, 65 mil Thick
- Type Thick Sealant Tape
- For Use With All Types Of Roofs,Surfaces,Gutters, Skylights, Flashing, Copings, Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eternabond
- MFR # RSPB-2-4R
- Zoro # G1592236
- UPC # 891991000304
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Size | 2 in x 4 ft, 65 mil Thick |
Overall Width | 2 in |
Overall Length | 4 ft |
Details
Color | Black |
Coverage (Square-Ft.) | 1.7 |
Type | Thick Sealant Tape |
Item | Roof Repair Tape |
For Use With | All Types Of Roofs,Surfaces,Gutters, Skylights, Flashing, Copings, Tubing |
Characteristics | The Same As Roofseal, But With Twice The Adhesive, Designed For Granulated Roofs Or Any Place That A Deeper Seal Is Needed, Never Dries Or Hardens |
Rolls per Package | 1 |
Adheres To | All Materials Except Silicone |
Application | Designed Specifically For Granulated Roofs And Surfaces That Require A Deeper Seal, Features A UV Stable Backing |
Functional Cure | 1 Hour |
UV Protected Material | Yes |
Thickness | 65 mil |
Series | ETERNABOND RoofSeal |
Maximum Coverage Area | 1.7 sq ft/gal |
Compatible Surface Material | All Materials Except Silicone |
Dry Time | 1 hr |
Product Type | Roofing Tape |
Material | MicroSealing Technology |
Description
Roof Repair Tape, Material MicroSealing Technology, Product Type Roofing Tape, Overall Width 2 in, Color Black, Dry Time 1 hr, UV Protected Material Yes, Compatible Surface Material All Materials Except Silicone, Includes Not Applicable, Thickness 65 mil, Series ETERNABOND RoofSeal, Overall Length 4 ft, Maximum Coverage Area 1.7 sq ft/gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC CONTROLS Reset Volume Controllers for VAV (CSC-3025-10)
- SIMPLE SPACES Simple Spaces KPT-2000BN Ceramic Tower Heater, 120 V, 750/1500W, Grey (KPT-2000BN)
- KING ELECTRIC Sr Accy Heat Shrink Splice/Tee Connection Kit (SRK10)
- DAYTON Air Circulator 30" Non-Oscillating, 115VAC, 8900 CFM (7DJ39)
- ETERNABOND Roof Repair Tape, 2 Inx 50 Ft, 60 Mil (DS-2-50-60R)
- ETERNABOND Copper Flashing, 2in x 25ft (CF-2-25R)
- ETERNABOND Roof Repair Tape, Size 12 Inx50 Ft, 35 Mil (RSB-12-50R)
- ETERNABOND Copper Flashing, 4in x 25ft (CF-4-25R)
- ETERNABOND Roof Repair Tape, Size 2 In x 50 Ft, Gray (WB-2-50R)
- ETERNABOND Roof Repair Tape, Size 2 In x 4 Ft, White (RSPW-2-4R)
- GARDNER-GIBSON CEMENT ROOF ALLWTHR PLASTIC 5G (6230-9-30)
- Eternabond Roof Repair Products and Tools