Shop All Roof Repair Products and Tools
Eternabond
Roof Repair Tape, Size 2 In x 4 Ft, White
Mfr # RSPW-2-4R
Zoro # G3380456
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Coverage (Square-Ft.) 1.7
- Size 2 in x 4 ft, 65 mil Thick
- Type Thick Sealant Tape
- For Use With All Types Of Roofs,Surfaces,Gutters, Skylights, Flashing, Copings, Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eternabond
- MFR # RSPW-2-4R
- Zoro # G3380456
- UPC # 819006010988
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Size | 2 in x 4 ft, 65 mil Thick |
Overall Length | 4 ft |
Overall Width | 2 in |
Details
Color | White |
Coverage (Square-Ft.) | 1.7 |
Type | Thick Sealant Tape |
For Use With | All Types Of Roofs,Surfaces,Gutters, Skylights, Flashing, Copings, Tubing |
Application | Designed Specifically For Granulated Roofs And Surfaces That Require A Deeper Seal, Features A UV Stable Backing |
Adheres To | All Materials Except Silicone |
Functional Cure | 1 Hour |
Rolls per Package | 1 |
Item | Roof Repair Tape |
Characteristics | Never Dries Or Hardens, UV Stable |
Compatible Surface Material | All Materials Except Silicone |
Thickness | 65 mil |
Dry Time | 1 hr |
Product Type | Roofing Tape |
Maximum Coverage Area | 1.7 sq ft/gal |
Material | MicroSealing Technology |
Series | ETERNABOND RoofSeal |
UV Protected Material | Yes |
Description
Roof Repair Tape, Material MicroSealing Technology, Product Type Roofing Tape, Overall Width 2 in, Color White, Dry Time 1 hr, UV Protected Material Yes, Compatible Surface Material All Materials Except Silicone, Includes Not Applicable, Thickness 65 mil, Series ETERNABOND RoofSeal, Overall Length 4 ft, Maximum Coverage Area 1.7 sq ft/gal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Standard Capacity Pleated Air Filter, MERV 8, Self-Supported, 20Wx14Hx1D (B2318287)
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb.-4 to 122F (M9108-GGC-2)
- TEMPCO Heater, 120V, 12 In. L, 1200 Deg F (CSF00131)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Ceiling Fan with Bowl Light, Oil-Rubbed Bronze (50517-40)
- ETERNABOND Roof Repair Tape Kit, 4 In x 5 Ft, White (UVW-4-5 Kit)
- ETERNABOND Roof Repair Tape, 4 Inx 50 Ft, 20 mil (AS-4-50R)
- ETERNABOND Primer, Size Quart, Coverage 75 Sq-Ft (OPQ-1)
- ETERNABOND Copper Flashing, 2in x 25ft (CF-2-25R)
- ETERNABOND Roof Repair Tape, 6 In x 25 Ft, 65 Mil (RSPW-6-25R)
- ETERNABOND Roof Repair Tape, 4 In x50 Ft, 35 Mil (RSB-4-50R)
- BON TOOL Bon 19-192 Silicone Seam Roller 2" Double Forks (19-192)
- Eternabond Roof Repair Products and Tools