Shop All Roof Repair Products and Tools
Eternabond
Roof Repair Tape, Size 2 In x 4 Ft, 60 Mil
Mfr # DS-2-4R
Zoro # G2181435
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Coverage (Square-Ft.) 1.7
- Size 2 in x 4 ft, 60 mil Thick
- Type Double Stick Sealant
- Application For Sealing Between 2 Surfaces, Seal Roof Seams, Under Equipment Curb Or Skylight Flanges, Or Roll Into A Rope Or Ball For Use As A Gasket Sealant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eternabond
- MFR # DS-2-4R
- Zoro # G2181435
- UPC # 819006010995
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Size | 2 in x 4 ft, 60 mil Thick |
Overall Width | 2 in |
Overall Length | 4 ft |
Details
Color | Gray |
Coverage (Square-Ft.) | 1.7 |
Type | Double Stick Sealant |
Application | For Sealing Between 2 Surfaces, Seal Roof Seams, Under Equipment Curb Or Skylight Flanges, Or Roll Into A Rope Or Ball For Use As A Gasket Sealant |
Item | Roof Repair Tape |
For Use With | All Types Of Roofs,Surfaces,Gutters, Skylights, Flashing, Copings, Tubing |
Characteristics | Can Be Folded Or Rolled Into A Bead, Never Dries Or Hardens |
Adheres To | All Materials Except Silicone |
Functional Cure | 1 Hour |
Rolls per Package | 1 |
Maximum Coverage Area | 1.7 sq ft/gal |
Series | ETERNABOND RoofSeal |
UV Protected Material | Yes |
Dry Time | 1 hr |
Product Type | Roofing Tape |
Thickness | 60 mil |
Material | MicroSealing Technology |
Compatible Surface Material | All Materials Except Silicone |
Description
Roof Repair Tape, Material MicroSealing Technology, Product Type Roofing Tape, Overall Width 2 in, Color Gray, Dry Time 1 hr, UV Protected Material Yes, Compatible Surface Material All Materials Except Silicone, Includes Not Applicable, Thickness 60 mil, Series ETERNABOND RoofSeal, Overall Length 4 ft, Maximum Coverage Area 1.7 sq ft/gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR PRO Wick (CB43)
- GENERIC Procom Safety Pilot Manual Valve Kit And Lp Conversion Kit - Mode (NVDWA2)
- HONEYWELL HOME AM-1 SERIES LEAD FREE MIXING VALVE, 1", 10 (AM102-US-1LF)
- DECOR GRATES Floor Register, 3.75 X 13.5, Plated Nickel, Plated Steel (ADH212-NKL)
- ETERNABOND Copper Flashing, 4in x 25ft (CF-4-25R)
- ETERNABOND Roof Repair Tape Kit, 4 In x 5 Ft, White (UVW-4-5 Kit)
- ETERNABOND Steel Roller, Size 8 In (EBR-125R)
- ETERNABOND Roof Repair Tape, 4 Inx 50 Ft, 20 mil (AS-4-50R)
- ETERNABOND Roof Repair Tape, 6 In x 25 Ft, 65 Mil (RSPB-6-25R)
- ETERNABOND Roof Repair Tape, 2 In x 50 Ft, 4 Mil Alum (AS-2-50R)
- SUNTOP 4 Ft. Castle Grey Wall Connector, 5PK (193389)
- Eternabond Roof Repair Products and Tools