Shop All Roof Repair Products and Tools
Eternabond
Roof Repair Tape Kit, 4 In x 5 Ft, Black
Mfr # UVB-4-5 Kit
Zoro # G1434587
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Coverage (Square-Ft.) 1.7
- Size 4 in x 5 ft, 35 mil Thick
- Type Sealant Tape
- For Use With All Types Of Roofs,Surfaces,Gutters, Skylights, Flashing, Copings, Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eternabond
- MFR # UVB-4-5 Kit
- Zoro # G1434587
- UPC # 891991000373
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Size | 4 in x 5 ft, 35 mil Thick |
Overall Width | 4 in |
Overall Length | 5 ft |
Details
Color | Black |
Coverage (Square-Ft.) | 1.7 |
Type | Sealant Tape |
For Use With | All Types Of Roofs,Surfaces,Gutters, Skylights, Flashing, Copings, Tubing |
Rolls per Package | 1 |
Characteristics | Reclosable Clamshell Container With A Surface Prep Pad |
Includes | Tape And Surface Prep Pad |
Application | Kit Makes It Easy To Repair Any Roof Type Including Epdm, Tpo, Hyplon, Aged Pvc, Metal, Can Also Be Used To Maintain Or Repair Roof Accessories Such As Skylights, Gutters, Flashings And Copings |
Item | Roof Repair Tape Kit |
Functional Cure | 1 Hour |
Adheres To | All Materials Except Silicone |
Maximum Coverage Area | 1.7 sq ft/gal |
Thickness | 35 mil |
Compatible Surface Material | All Materials Except Silicone |
Series | ETERNABOND RoofSeal |
Dry Time | 1 hr |
Material | MicroSealing Technology |
UV Protected Material | Yes |
Product Type | Roofing Tape |
Description
Roof Repair Tape Kit, Material MicroSealing Technology, Product Type Roofing Tape, Overall Width 4 in, Color Black, Dry Time 1 hr, UV Protected Material Yes, Compatible Surface Material All Materials Except Silicone, Includes Tape And Surface Prep Pad, Thickness 35 mil, Series ETERNABOND RoofSeal, Overall Length 5 ft, Maximum Coverage Area 1.7 sq ft/gal
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Timer, Delay Timer, White, 120V (FV-WCPT1-W)
- TOUGH GUY Flue Brush, Wire, L 4 1/2 In, Dia 3/4 In (2FCD2)
- AIR HANDLER Range Hood Filter, 20x25x2" (2EJZ2)
- DIXON Barbed Tee Splicer, 1/4" (1790404C)
- ETERNABOND Primer, Size Quart, Coverage 75 Sq-Ft (OPQ-1)
- ETERNABOND Roof Repair Tape, Size 2 In x 5 Ft, Black (RSPB-2-4R)
- ETERNABOND Copper Flashing, 4in x 25ft (CF-4-25R)
- ETERNABOND Roof Repair Tape, 4 Inx 50 Ft, 20 mil (AS-4-50R)
- ETERNABOND Roof Repair Tape, 2 In x 50 Ft, 4 Mil Alum (AS-2-50R)
- ETERNABOND Roof Repair Tape, Paintable, 4 In x50 Ft (WB-4-50R)
- BON TOOL Bon 19-121 Heavy Duty Seam Probe (19-121)
- Eternabond Roof Repair Products and Tools