Shop All Roof Repair Products and Tools
Eternabond
Roof Repair Tape, 4 in x 50 ft, 35 Mil Thick, White
Mfr # RSW-4-50R
Zoro # G1540847
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Coverage (Square-Ft.) 16.6
- Size 4 in x 50 ft, 35 mil Thick
- Type Sealant Tape
- Functional Cure 1 Hour
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eternabond
- MFR # RSW-4-50R
- Zoro # G1540847
- UPC # 891991000533
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Size | 4 in x 50 ft, 35 mil Thick |
Overall Width | 4 in |
Overall Length | 50 ft |
Details
Color | White |
Coverage (Square-Ft.) | 16.6 |
Type | Sealant Tape |
Functional Cure | 1 Hour |
Rolls per Package | 1 |
Item | Roof Repair Tape |
Application | For Reseaming, Resealing All Roofs, Regardless Of The Material, Roofseal Makes A Permanent Water-Tight Seal |
For Use With | All Types Of Roofs,Surfaces,Gutters, Skylights, Flashing, Copings, Tubing |
Characteristics | Never Dries Or Hardens, UV Stable |
Adheres To | All Materials Except Silicone |
Material | MicroSealing Technology |
UV Protected Material | Yes |
Dry Time | 1 hr |
Series | ETERNABOND RoofSeal |
Compatible Surface Material | All Materials Except Silicone |
Thickness | 35 mil |
Product Type | Roofing Tape |
Maximum Coverage Area | 16.6 sq ft/gal |
Description
Roof Repair Tape, Material MicroSealing Technology, Product Type Roofing Tape, Overall Width 4 in, Color White, Dry Time 1 hr, UV Protected Material Yes, Compatible Surface Material All Materials Except Silicone, Includes Not Applicable, Thickness 35 mil, Series ETERNABOND RoofSeal, Overall Length 50 ft, Maximum Coverage Area 16.6 sq ft/gal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTRACT-ALL HEPA Filter, For G2026267 (F-984-3)
- GOODMAN Single Piece Air Handler, Al, 45 in H (AMST36CU1400)
- HEAT WAGON Duct Outlet Adaptor for Heater (AR110)
- JOHNSON CONTROLS Electric Actuator, 210 in.-lb., -4 to 122 (M9124-GGA-2)
- ETERNABOND Primer, Size Quart, Coverage 75 Sq-Ft (OPQ-1)
- ETERNABOND Roof Repair Tape, Size 2 In x 50 Ft, Gray (WB-2-50R)
- ETERNABOND Roof Repair Tape, 2 In x 50 Ft, 4 Mil Alum (AS-2-50R)
- ETERNABOND Roof Repair Tape, 2 Inx 50 Ft, 60 Mil (DS-2-50-60R)
- ETERNABOND Roof Repair Tape Kit, 4 In x 5 Ft, Metal (AST-4-5 Kit)
- ETERNABOND Roof Repair Tape, 6 In x50 Ft, 35 Mil (RSB-6-50R)
- DQB Brush Acid Scrb Tamp Taper 8In (11642)
- Eternabond Roof Repair Products and Tools