Shop All Roof Repair Products and Tools
Eternabond
Roof Repair Tape, 4 In x 25 Ft, 65 Mil
Mfr # RSPB-4-25R
Zoro # G3091383
original price:
$115.81
11% off
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Coverage (Square-Ft.) 8.3
- Size 4 in x 25 ft, 65 mil Thick
- Type Thick Sealant Tape
- Adheres To All Materials Except Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eternabond
- MFR # RSPB-4-25R
- Zoro # G3091383
- UPC # 891991000267
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Size | 4 in x 25 ft, 65 mil Thick |
Overall Length | 25 ft |
Overall Width | 4 in |
Details
Color | Black |
Coverage (Square-Ft.) | 8.3 |
Type | Thick Sealant Tape |
Adheres To | All Materials Except Silicone |
Characteristics | The Same As Roofseal, But With Twice The Adhesive, Designed For Granulated Roofs Or Any Place That A Deeper Seal Is Needed, Never Dries Or Hardens |
For Use With | All Types Of Roofs,Surfaces,Gutters, Skylights, Flashing, Copings, Tubing |
Item | Roof Repair Tape |
Rolls per Package | 1 |
Application | Designed Specifically For Granulated Roofs And Surfaces That Require A Deeper Seal, Features A UV Stable Backing |
Functional Cure | 1 Hour |
Series | ETERNABOND RoofSeal |
Dry Time | 1 hr |
Thickness | 65 mil |
Material | MicroSealing Technology |
UV Protected Material | Yes |
Maximum Coverage Area | 8.3 sq ft/gal |
Product Type | Roofing Tape |
Compatible Surface Material | All Materials Except Silicone |
Description
Roof Repair Tape, Material MicroSealing Technology, Product Type Roofing Tape, Overall Width 4 in, Color Black, Dry Time 1 hr, UV Protected Material Yes, Compatible Surface Material All Materials Except Silicone, Includes Not Applicable, Thickness 65 mil, Series ETERNABOND RoofSeal, Overall Length 25 ft, Maximum Coverage Area 8.3 sq ft/gal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19ABC-36C)
- BROAN Commercial Fan, 120V AC, 11 3/4 in H (L250EL)
- BERKO MARLEY ENGINEERING PRODUCTS Fan Delay Relay F130 - 20F (4520-0010-000)
- JOHNSON CONTROLS Stainless Steel Well (WZ-1000-2)
- ETERNABOND Steel Roller, Size 8 In (EBR-125R)
- ETERNABOND Copper Flashing, 4in x 25ft (CF-4-25R)
- ETERNABOND Primer Spray, 14 Oz, Coverage 75 Sq-Ft (OPS-1)
- ETERNABOND Roof Repair Tape, 6 In x 25 Ft, 65 Mil (RSPW-6-25R)
- ETERNABOND Roof Repair Tape, 6 In x 50 Ft, 35 Mil (RSW-6-50R)
- ETERNABOND Roof Repair Tape, Paintable, 12 In x 50 Ft (WB-12-50R)
- HENRY Henry PR100070 Asphalt Roof Coating, Black, 4.75 gal Pail (PR100070)
- Eternabond Roof Repair Products and Tools