Shop All Roof Repair Products and Tools
Eternabond
Roof Repair Tape, 2 Inx 50 Ft, 60 Mil
Mfr # DS-2-50-60R
Zoro # G1002951
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Coverage (Square-Ft.) 8.3
- Size 2 in x 50 ft, 60 mil Thick
- Type Double Sided Seam Sealant Tape
- Rolls per Package 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eternabond
- MFR # DS-2-50-60R
- Zoro # G1002951
- UPC # 891991000120
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Size | 2 in x 50 ft, 60 mil Thick |
Overall Width | 2 in |
Overall Length | 50 ft |
Details
Color | Gray |
Coverage (Square-Ft.) | 8.3 |
Type | Double Sided Seam Sealant Tape |
Rolls per Package | 1 |
Item | Roof Repair Tape |
Functional Cure | 1 Hour |
Application | For Sealing Between 2 Surfaces, Seal Roof Seams, Under Equipment Curb Or Skylight Flanges, Or Roll Into A Rope Or Ball For Use As A Gasket Sealant |
Adheres To | All Materials Except Silicone |
Characteristics | Composed of Synthetic Resins, Thermoplastics and Non-Curing Rubber, Can Be Folded Or Rolled Into A Bead, Never Dries Or Hardens |
For Use With | All Types Of Roofs,Surfaces,Gutters, Skylights, Flashing, Copings, Tubing |
Product Type | Roofing Tape |
Material | MicroSealing Technology |
Dry Time | 1 hr |
Compatible Surface Material | All Materials Except Silicone |
UV Protected Material | Yes |
Maximum Coverage Area | 8.3 sq ft/gal |
Thickness | 60 mil |
Series | ETERNABOND RoofSeal |
Description
Roof Repair Tape, Material MicroSealing Technology, Product Type Roofing Tape, Overall Width 2 in, Color Gray, Dry Time 1 hr, UV Protected Material Yes, Compatible Surface Material All Materials Except Silicone, Includes Not Applicable, Thickness 60 mil, Series ETERNABOND RoofSeal, Overall Length 50 ft, Maximum Coverage Area 8.3 sq ft/gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Manifold Gauge, 2-Valve (M2-22231)
- DAYTON Blower, 15 5/8 In (7C249)
- AMERICAN METAL FILTER 15 X 30 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA101530)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650250012)
- ETERNABOND Roof Repair Tape, Size 2 In x 5 Ft, Black (RSPB-2-4R)
- ETERNABOND Steel Roller, Size 8 In (EBR-125R)
- ETERNABOND Roof Repair Tape, Size 2 In x 4 Ft, White (RSPW-2-4R)
- ETERNABOND Roof Repair Tape, 6 In x 25 Ft, 65 Mil (RSPB-6-25R)
- ETERNABOND Roof Repair Tape, 2 In x 50 Ft, 4 Mil Alum (AS-2-50R)
- ETERNABOND Roof Repair Tape Kit, 4 In x 5 Ft, Metal (AST-4-5 Kit)
- THE BRUSH MAN 4” Roofers Adhesive Brush, Very Stiff 1-1/2” Synthetic Fill, 12PK (PB4SP)
- Eternabond Roof Repair Products and Tools