Shop All Roof Repair Products and Tools
This Product is Discontinued
Eternabond
Roof Repair Tape, 2 Inx 4 Ft, Double Sided (Discontinued)
Mfr # RB-POP-1
Zoro # G3181473
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black, Gray, White
- Coverage (Square-Ft.) 26.67
- Size 40 Rolls Total (15 Rolls White, 15 Rolls Black 2 in x 4 ft, 65 mil Thick, and 10 Rolls of 60 mil Double-Sided)
- Type Double Sided
- Rolls per Package 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eternabond
- MFR # RB-POP-1
- Zoro # G3181473
- UPC # 819006011084
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Size | 40 Rolls Total (15 Rolls White, 15 Rolls Black 2 in x 4 ft, 65 mil Thick, and 10 Rolls of 60 mil Double-Sided) |
Overall Length | 4 ft |
Overall Width | 2 in |
Details
Color | Black, Gray, White |
Coverage (Square-Ft.) | 26.67 |
Type | Double Sided |
Rolls per Package | 40 |
Characteristics | Can Be Conformed To Virtually Any Shape Without Springing Back, Not UV Stable And Will Accept All Types Of Coatings, Never Dries Or Hardens |
Functional Cure | 1 Hour |
Includes | (10) Rolls of 60 mil Double-Sided, (15) Rolls Black 2 in x 4 ft, 65 mil Thick, (15) Rolls White Tape |
Adheres To | All Materials Except Silicone |
Item | Roof Repair Tape Kit |
Application | Kit Makes It Easy To Repair Any Roof Type Including Epdm, Tpo, Hyplon, Aged Pvc, Metal, Can Also Be Used To Maintain Or Repair Roof Accessories Such As Skylights, Gutters, Flashings And Copings |
For Use With | All Types Of Roofs,Surfaces,Gutters, Skylights, Flashing, Copings, Tubing |
Product Type | Roofing Tape |
Series | ETERNABOND RoofSeal |
Dry Time | 1 hr |
Maximum Coverage Area | 26.67 sq ft/gal |
Compatible Surface Material | All Materials Except Silicone |
Material | MicroSealing Technology |
UV Protected Material | Yes |
Thickness | 65 mil |
Description
Roof Repair Tape Kit, Material MicroSealing Technology, Product Type Roofing Tape, Overall Width 2 in, Color Black, Gray, White, Dry Time 1 hr, UV Protected Material Yes, Compatible Surface Material All Materials Except Silicone, Includes (10) Rolls of 60 mil Double-Sided, (15) Rolls Black 2 in x 4 ft, 65 mil Thick, (15) Rolls White Tape, Thickness 65 mil, Series ETERNABOND RoofSeal, Overall Length 4 ft, Maximum Coverage Area 26.67 sq ft/gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.