Shop All Roof Repair Products and Tools
Eternabond
Primer Spray, 14 Oz, Coverage 75 Sq-Ft
Mfr # OPS-1
Zoro # G3197887
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Coverage (Square-Ft.) 75
- Size 14 oz
- Type Aggressive Adhesive and Surface Conditioner for MicroSealants
- For Use With All Types Of Roofs,Surfaces,Gutters, Skylights, Flashing, Copings, Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eternabond
- MFR # OPS-1
- Zoro # G3197887
- UPC # 891991000397
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Size | 14 oz |
Container Size | 13 oz |
Details
Color | Clear |
Coverage (Square-Ft.) | 75 |
Type | Aggressive Adhesive and Surface Conditioner for MicroSealants |
For Use With | All Types Of Roofs,Surfaces,Gutters, Skylights, Flashing, Copings, Tubing |
Item | Roof Primer |
Includes | Primer |
Characteristics | Surface Prep Conditioner For Concrete, Masonry, Wood, And Hard To Clean Surfaces, Allows Tapes To Be Installed To -20 Degrees F |
Application | Adhesive And Surface Conditioner Intended To Aid Adhesion Of Eternabond Microsealant Tapes, Or Other, Non Microsealant Tapes Such As Butyl Tapes And Other Self Adhesive Seaming Tapes |
Minimum Application Temperature | 20 Degrees C |
Net Weight | 13 oz |
For Outdoor Use | Yes |
Container Type | Spray Can |
Dry Time | 15 min |
Maximum Temperature Rating | 205 Degrees F |
Maximum Coverage Area | 75 |
Product Type | Roof Primer |
Flammability | Not Flammable |
Maximum Application Temperature | 40 Degrees F |
Compatible Surface Material | Concrete, Mortar, Wood |
Application Method | Spray |
Description
Roof Primer, Product Type Roof Primer, Color Clear, Container Size 13 oz, Container Type Spray Can, Dry Time to Recoat Not Applicable, Dry Time 15 min, Maximum Coverage Area 75, Maximum Temperature Rating 205 Degrees F, Maximum Application Temperature 40 Degrees F, Compatible Surface Material Concrete, Mortar, Wood, Includes Primer, Application Method Spray, Minimum Application Temperature 20 Degrees C, For Outdoor Use Yes, Net Weight 13 oz, Flammability Not Flammable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC FILTER 24X24X1 MERV 13 MPR 22002400 6 PIECES ACTUAL SIZE 2338 X 2338 X 075 MADE IN (WY-0QFA-0)
- DAYTON Hydronic Unit Heater, 13-13/16"D, 1800 cfm (5PV15)
- RANCO Control, Water Cooler (K-3001)
- ALL-FILTERS 20X24X2 MERV 13 Pleated AC Furnace Air Filter, 6PK (20242.13 6PK)
- ETERNABOND Roof Repair Tape, 4 In x50 Ft, 35 Mil (RSB-4-50R)
- ETERNABOND Roof Repair Tape, Paintable, 6 In x50 Ft (WB-6-50R)
- ETERNABOND Roof Repair Tape, 2 In x 50 Ft, 4 Mil Alum (AS-2-50R)
- ETERNABOND Roof Repair Tape, 6 In x 25 Ft, 65 Mil (RSPW-6-25R)
- ETERNABOND Copper Flashing, 4in x 25ft (CF-4-25R)
- ETERNABOND Roof Repair Tape, Paintable, 4 In x50 Ft (WB-4-50R)
- PORTALS PLUS Epdm Roof Repair Kit (4YN42)
- Eternabond Roof Repair Products and Tools