Shop All Roof Repair Products and Tools
Eternabond
Copper Flashing, 4in x 25ft
Mfr # CF-4-25R
Zoro # G0585575
product price: $94.75
/ea
Free Shipping & Returns
$94.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Copper
- Coverage (Square-Ft.) 8.3
- Size 4 in x 25 ft
- Type Smooth
- Application Repair Copper Flashing, Leaks in Copper Gutters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eternabond
- MFR # CF-4-25R
- Zoro # G0585575
- UPC # 891991000854
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Size | 4 in x 25 ft |
Overall Width | 4 in |
Overall Length | 25 ft |
Details
Color | Copper |
Coverage (Square-Ft.) | 8.3 |
Type | Smooth |
Item | Roof Repair Tape |
Application | Repair Copper Flashing, Leaks in Copper Gutters |
Rolls per Package | 1 |
Includes | Adhesive Backing |
Characteristics | Real 1 Ounce Copper, Sealant Adhesive |
Maximum Coverage Area | 8.3 sq ft/gal |
Product Type | Roofing Tape |
Description
Roof Repair Tape, Product Type Roofing Tape, Overall Width 4 in, Color Copper, Includes Adhesive Backing, Overall Length 25 ft, Maximum Coverage Area 8.3 sq ft/gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 18x20x2 High Capacity Pleated Air Filter, MERV 13 (102-102-015)
- RAYCHEM Electric Heating Cable Kit, 120VAC, 100 ft Length (707035-000)
- SPEEDI-BOOT Duct Start/Take Off Collar, 6" Duct Dia (SC-06)
- PROGRESS LIGHTING Airpro-4.25"Ceiling Fan Remote Control (P2631-30)
- ETERNABOND Roof Repair Tape, 4 Inx 50 Ft, 20 mil (AS-4-50R)
- ETERNABOND Roof Repair Tape, 6 In x50 Ft, 35 Mil (RSB-6-50R)
- ETERNABOND Primer, Size Quart, Coverage 75 Sq-Ft (OPQ-1)
- ETERNABOND Roof Repair Tape, 4 in x 50 ft, 35 Mil Thick, White (RSW-4-50R)
- ETERNABOND Roof Repair Tape, Size 12 Inx50 Ft, 35 Mil (RSB-12-50R)
- ETERNABOND Roof Repair Tape Kit, 4 In x 5 Ft, Black (UVB-4-5 Kit)
- SUNTUF 26 in. x 6 ft. Burgundy Polycarbonate Roof Panel, 10PK (191815)
- Eternabond Roof Repair Products and Tools