Shop All Roof Repair Products and Tools
This Product is Discontinued
Eternabond
Cleaning Spray, 14 Oz, Coverage 50 Sq-Ft (Discontinued)
Mfr # EC-1
Zoro # G2123457
This Product is Discontinued
Key Features
- Coverage (Square-Ft.) 50
- Size 14 oz
- Type A Nonchlorinated Cleaner Formulated with Proprietary Mixture of Hot Solvents
- Characteristics Designed To Open Single Ply Roof Membranes And Metals, Allows The Surface To Release Contaminants Like Oxidation, Grime, Oil, Grease, And Tree Sap
- For Use With All Types Of Roofs,Surfaces,Gutters, Skylights, Flashing, Copings, Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eternabond
- MFR # EC-1
- Zoro # G2123457
- UPC # 891991000229
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Size | 14 oz |
Container Size | 14 oz |
Details
Coverage (Square-Ft.) | 50 |
Type | A Nonchlorinated Cleaner Formulated with Proprietary Mixture of Hot Solvents |
Characteristics | Designed To Open Single Ply Roof Membranes And Metals, Allows The Surface To Release Contaminants Like Oxidation, Grime, Oil, Grease, And Tree Sap |
For Use With | All Types Of Roofs,Surfaces,Gutters, Skylights, Flashing, Copings, Tubing |
Application | For Preparing Surface Areas Prior To Application Of Eternabond Sealant Tapes, Dries In A Minute Or Less |
Item | Roof Primer |
Maximum Coverage Area | 50 sq ft |
Application Method | Spray |
Base Type | Solvent |
Container Type | Spray Can |
Description
Roof Primer, Container Size 14 oz, Container Type Spray Can, Maximum Coverage Area 50 sq ft, Includes -, Application Method Spray, Base Type Solvent
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.