Shop All Step Drill Bits
Etcon
Step Drill 1/4", 1-3/8"
Mfr # SD5
Zoro # G4727219
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Titanium
- Number of Pieces 1
- Number of Flutes 2
- Shank Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Etcon
- MFR # SD5
- Zoro # G4727219
- UPC # 051033150088
- Country of Origin China
- Category Step Drill Bits
Dimensions
Size Range | 1/14" to 1-3/8" |
Shank Size | 3/8" |
Number of Hole Sizes | 10 |
Details
Material | High Speed Steel |
Finish | Titanium |
Number of Pieces | 1 |
Number of Flutes | 2 |
Shank Type | Hex |
Item | Step Drill 1/4",1-3/8" |
Description
Step Drill 1/4 In.,1-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Screwdriver, Extra-Short, PZ1 (012690011)
- BOSCH Jigsaw Blade, T-Shank, Bimetal, PK5 (T111CF)
- TEKTON 1/2 Inch Drive x 26 mm Deep 12-Point Socket (SHD23326)
- ALLWAY Steel Retractable Glass Scraper (GS50)
- ETCON Step Drill 3/16", 7/8" (SD4)
- KLEIN TOOLS Step Drill Bit, Spiral DoubleFluted, 14Inch to 34Inch, VACO (25963)
- MILWAUKEE TOOL 4MM-20MM Step Bit (48-89-9320)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #2 3/16 - 1/2" (48-89-9242)
- IRWIN HSS Step Drill Bit 10 Sizes, 4mm to 22mm (16104)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #4 3/16 - 7/8" (48-89-9244)
- GREENLEE TEXTRON Greenlee Textron DTAP10-24 Drill & Tap Bit 10-24 (2464048)
- Etcon Drill Bits