Shop All Handheld Flashlights
Etcon
Flashlight, LED, 450 lm
Mfr # FL450
Zoro # G4727243
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Flashlight Battery Size AAA
- Flashlight Grouping Type Work Light/Flashlight
- Lumens Range 190 to 450
- Lumens 450/190
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Etcon
- MFR # FL450
- Zoro # G4727243
- UPC # 051033161886
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AAA |
Details
Lamp Type | Led |
Flashlight Grouping Type | Work Light/Flashlight |
Lumens Range | 190 to 450 |
Lumens | 450/190 |
Maximum Lumens Output | 450 |
Item | Flashlight,LED,450 lm |
Flashlight Body Material | Anodized Aircraft Grade Aluminum |
Description
Flashlight,LED,450 lm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED 200 LED Tape Light 24V 5000K 16.4 ft. & Driver w/ Switch (DI-KIT-24V-BC2SX60-5000)
- AMAX LIGHTING Amax Lighting LEDPL3-BLK LED Puck Light, 3- 4W, 3000 CCT, 1080 Lums, 82 CRI, Black, 3 light kit (LEDPL3-BLK)
- ILC Replacement for Evictor Strobe Light 10K replacement light bulb lamp (STROBE LIGHT 10K EVICTOR)
- ILC Replacement for GE General Electric G.E 120par/3fl/mine 120v replacement light bulb lamp (120PAR/3FL/MINE 120V GE GENERAL ELECTRIC G.E)
- TANK007 LIGHTING TANK007 Lighting TC19 Q5 Rechargeable Flashlight; 180Lm (TC19 Q5)
- STREAMLIGHT Black Rechargeable Led SC, 425 lm lm (75711)
- STREAMLIGHT Black Rechargeable Led Proprietary, 450 lm lm (20700)
- STREAMLIGHT Strion Led 120V Ac/Dc W/ Piggback - Gray (74365)
- FENIX E18R v2.0 1200 Lumen Rechargeable EDC Flashlight (E18RV2)
- COAST CUTLERY Polysteel 700 Focusing Dual Color C.O.B. Flashlight (Polysteel 700)
- URREA Waterproof flashlight 550lm (LPA55)
- Etcon Handheld Flashlights