Shop All Mini and Specialty Flashlights
Etcon
Flashlight, LED, 250 lm
Mfr # FL250
Zoro # G4727261
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Lumens 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Etcon
- MFR # FL250
- Zoro # G4727261
- UPC # 051033161909
- Country of Origin China
- Category Mini and Specialty Flashlights
Details
Lamp Type | Led |
Lumens | 250 |
Item | Flashlight,LED,250 lm |
Description
Flashlight,LED,250 lm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Cylinder, Pendant, Brushed Steel Finish, Amber Glass (28030-1C-BS/AMB)
- BULBRITE 15w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 3000K Soft White Light, 1600 Lumens, 4PK (862737)
- LITEBAND ACTIV 400 Lumen wide-beam headlamp Sunrise (LBA400-L18S)
- ILC Replacement for Fulham Flft514w830 replacement light bulb lamp (FLFT514W830 FULHAM)
- ETCON Flashlight, LED, Pocket, 100 lm (FL100)
- MAGLITE Mag-Lite Mini Pro Flashlight, 2 Aa, Black (MA388488)
- STREAMLIGHT Stylus Pro Tailcap Silver (660023-3)
- COAST CUTLERY G45 385 lm Silver LED Flashlight AAA Battery (TT7345SCP)
- COAST PRODUCTS HP3R Rechargeable Focusing Penlight / Blue Body (21518)
- DISCO Blue Mini Torch W/O Butane 2 7/8" Over All L (12181)
- EMI Rainbow Penlight (212)
- Etcon Mini and Specialty Flashlights