Shop All Mini and Specialty Flashlights
Etcon
Flashlight, LED, 200 lm
Mfr # FL200
Zoro # G4727298
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Flashlight Battery Size AA
- Flashlight Grouping Type Excellent Flashlight
- Number of Batteries 2
- Lumens 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Etcon
- MFR # FL200
- Zoro # G4727298
- UPC # 051033161923
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AA |
Details
Lamp Type | Led |
Flashlight Grouping Type | Excellent Flashlight |
Number of Batteries | 2 |
Lumens | 200 |
Flashlight Body Material | High Grade Aluminum |
Maximum Lumens Output | 200 |
Item | Flashlight,LED,200 lm |
Description
Flashlight,LED,200 lm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite 776504 replacement light bulb lamp (776504 BULBRITE)
- ILC Replacement for Sylvania 75par30ln/hal/nfl25 130v replacement light bulb lamp (75PAR30LN/HAL/NFL25 130V SYLVANIA)
- LITHONIA LIGHTING LED Linear Strip Light, 4839 lm (CLX L48 5000LM SEFRDLMVOLTGZ1040K80CRIWH)
- ILC Replacement for Damar H46dl-40-50dx replacement light bulb lamp, 2PK (H46DL-40-50DX DAMAR)
- ETCON Flashlight, LED, Pocket, 100 lm (FL100)
- SHAWSHANK LEDZ Blazing LEDz 80 lm Blue/Red LED Rechargeable Flashlight (702900)
- POWEROPTIX Cap Light COB LED - Black (032-92540)
- COAST PRODUCTS HP3R Rechargeable Focusing Penlight / Red Body (21517)
- MASTERCOOL Mini UV Flashlight wGlasses (ME53513-UV)
- LITEZALL Aluminum Pocket Flashlight (LA-COBFTHNX6-6/12)
- LITEZALL LED Flashlight with 7 Screwdrivers PR (LA-8IN1-9/36)
- Etcon Mini and Specialty Flashlights