Shop All Fishing Tapes, Sticks, & Lines
Etcon
Fish Tape, Twisted, 100 ft.
Mfr # FT100T
Zoro # G4727368
product price: $86.29
/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft.
- Size 1/4" dia.
- Features Twisted Tape, Non-Conductive, Will Not Rust Or Corrode, Flexible and Kink Resistant, Returns To Original Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Etcon
- MFR # FT100T
- Zoro # G4727368
- UPC # 051033118842
- Country of Origin China
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 100 ft. |
Size | 1/4" dia. |
Details
Features | Twisted Tape, Non-Conductive, Will Not Rust Or Corrode, Flexible and Kink Resistant, Returns To Original Shape |
Item | Fish Tape,Twisted,100 ft. |
Description
Fish Tape,Twisted,100 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 1" 12 Point SAE Deep (CMMT47531)
- DRILL AMERICA 7/16in Cobalt Quick Change Hex Shank Drill Bit (COHEX7/16)
- KIPP Adjustable Handle, Low Profile, Size: 2, M06X60, Zinc, Black Satin, Comp: Steel (K0737.2061X60)
- HARDIN 5" Var Spd Polisher, Triad Planetary Concrete Wet Polisher Base w/12 pc 4" Diamond Polishing Pad Set (BRTTRIAD12)
- ETCON Fish Tape, Twisted, 175 ft. (FT175T)
- GREENLEE Greenlee Fish Tape Repair Kit (35909)
- MILWAUKEE TOOL 50' 1/8" Steel Fish Tape (48-22-4172)
- KLEIN TOOLS Twin Hook Replacement Part, Fish Rod Attachment (56516)
- GREENLEE Fishing Line, 500 Ft, Poly Line, 210 lb (430-500)
- KLEIN TOOLS Stainless Steel Fish Tape, 1/8-Inch x 240-Foot (56341)
- KLEIN TOOLS Hi-Flex Glow Rod Set, 18-Foot (56418)
- Etcon Fishing Tapes, Sticks, & Lines