Shop All Fishing Tapes, Sticks, & Lines
Etcon
Fish Tape, Nylon, 50 ft.
Mfr # FT870
Zoro # G4727289
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft.
- Size 4/25" dia.
- Features Non-Conductive, Includes Carrying Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Etcon
- MFR # FT870
- Zoro # G4727289
- UPC # 051033118705
- Country of Origin China
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 50 ft. |
Size | 4/25" dia. |
Details
Features | Non-Conductive, Includes Carrying Pouch |
Item | Fish Tape,Nylon,50 ft. |
Description
Fish Tape,Nylon,50 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 1/2" Drive White 120 ft-lb Torque Extension (50093A)
- MASON Floor Mount Vibration Isolator, 525 lb. (20UZ14)
- DRILL AMERICA #43 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 2-1/4" (D/AN43)
- HOUGEN 1-1/2 in. Sheet Metal Holcutter (14248)
- ETCON Fish Tape, Twisted, 175 ft. (FT175T)
- ETCON Fish Tape, Twisted, 100 ft. (FT100T)
- GARDNER BENDER Fish Tape, 1/8 In x 125 ft, Carbon Steel (FTS-125R)
- JAMESON Glow Rod Accessory Kit (7-06AK)
- IDEAL Fish Tape, Round, Steel, 10-1/2 in. L (31-164)
- GREENLEE Measuring Tape, Conduit, 3000 Ft x 3/16 In (435)
- GREENLEE Fiberglass Fishtape, 100ft, Non-Conductive (FTXF-100)
- Etcon Fishing Tapes, Sticks, & Lines