Shop All Patient Lifters & Accessories
Etac
Molift Patient Lift
Mfr # N10200
Zoro # G309134984
product price: $4,437.99
/ea
Free Shipping & Returns
$4,437.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Assisted Living Aids and Medical Equipment
- Color Red/Gray
- Application Healthcare and Hospitality
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Etac
- MFR # N10200
- Zoro # G309134984
- Country of Origin United States
- Category Patient Lifters & Accessories
Details
For Use With | Assisted Living Aids and Medical Equipment |
Color | Red/Gray |
Item | ETAC Molift Patient Lift |
Application | Healthcare and Hospitality |
Description
Molift Smart 150 patient lift is designed to be easily wheeled and transported due to its lightweight frame and ability to fold without the use of any tools. This patient lift has a 330lb user weight capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAZOS FREEFORM HICKRY CANE 55"" (602-3000-1126)
- GROHE Universal Snap Coupling 1.5 gpm (64999000)
- 3M ACE 207310 Elastic Bandage with E-Z Clips, 2" (207310)
- FIRST VOICE Defibrillator Storage Cabinet, White (TS180SM-MD)
- ETAC Sit-To-Stand Patient Transfer Turning Aid (E16090106)
- EZ WAY 500 lb. Smart Lift® with scale (L500PS-03)
- VIVE HEALTH Stand Assist (SUP1090BLK)
- INVACARE Reliant Patient Lift Battery Charger (1078274)
- PRIDE MOBILITY Control Box for Viva Lift Chair (CTL1707193)
- EZ WAY 500 lb. Classic Lift® (L500C1-03)
- EZ WAY 400 lb. Smart Stand® without scale (S400PN-03)
- Etac Patient Lifters & Accessories