Shop All Vanity Lights
Et2
Zephyr 1-Light 30" Wide Polished Chrome Vanity Light
Mfr # E23308-20PC
Zoro # G2169499
Free Shipping & Returns
$550.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Height 5.5
- Length 30
- Width 0
- Housing Material Steel, Crystal, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Et2
- MFR # E23308-20PC
- Zoro # G2169499
- UPC # 845094090496
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 5.5 |
Length | 30 |
Width | 0 |
Details
Color | Polished Chrome |
Housing Material | Steel, Crystal, Stainless Steel |
Finish | Polished Chrome |
Weight | 5.98 |
Description
Rectangular Beveled Crystals are banded together to form soft square cylinders which are illuminated by LED that creates a brilliant lighting effect. Some items include metal chassis of Black which frame the crystal for a beautiful silhouette.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO SLEEK LED Adjustable 36" 3000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-36/30-W-SW)
- ILC Replacement for Robertson Res240t12120 (RES240T12120 ROBERTSON)
- ILC Replacement For LIGHT BULB LAMP, B3127CY60001 (B3127CY6-0001)
- LITHONIA LIGHTING LED High Bay, 5000K, 18000lm, 190W, 120/277V (JHBL18000LMGLNDMVOLTGZ1050K70CRIDWHXD)
- ET2 Bangle 5-Light 34.25" Wide Polished Chrome Vanity Light (E23255-20PC)
- ET2 Neon 3-Light 17.75" Wide Polished Chrome Vanity Light (E24392-PC)
- LALIA HOME Essentix Three Light Metal, Glass Shade Vanity Wall Mounted Fixture, Oil Rubbed Bronze (LHV-1005-OR)
- PROGRESS LIGHTING Verdae Three-Light Lg Wall Light, Black (P560016-031)
- ELK LIGHTING Elysburg 4-Lght Vanity Lmp in Satin Nckl with Wht Marbleized Glass (17019/4)
- Z-LITE Bryant 3 Light Vanity, Matte Black And Clear Seedy (734-3V-MB)
- AFX Barlow LED Vanity, Black, 18in (BARV1803L30D1BK)
- Et2 Vanity Lights